Apply to be a TradeMaster!
Main product image of Evergreen CM ECM Commercial Blower Motor (1 HP, 460V, 1200-600 RPM, NEMA 48)
Magnifying glass
Hover image to zoom

Evergreen CM ECM Commercial Blower Motor (1 HP, 460V, 1200-600 RPM, NEMA 48)

SKU:
6410-GENTEQ
Rating:
(0)
Q&A:
(0)
Evergreen CM ECM Commercial Blower Motor (1 HP, 460V, 1200-600 RPM, NEMA 48)
Magnifying glass
Hover image to zoom
$565.27 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
4 Amps

Description

–
Specifications:
  • Diameter: 5-5/8"
  • HP: 1
  • Volts: 460
  • F/L Amps: 4
  • Phase: Single
  • Hz: 60/50
  • Service Factor: 1
  • RPM: 1200-600
  • Speeds: 5
  • Rot.: Rev.
  • Efficiency: 80.00%
  • Shaft Diam.: 1/2"
  • Shaft Length: 4"
  • Bearing Type: Ball
  • Enclosure: OAO
  • Insulation Class: B
  • Mounting: Belly band/Hub
  • NEMA: 48
  • Std. Mount. Pos.: All Angle
  • Thermal Protection: Auto
  • Type: ECM
  • A: 7.25"

Specs

–
Horse Power:

1

Type:

ECM

Voltage:

460v

Phase:

1

Duty:

Continuous Air Over

Hertz:

60/50

RPM:

1075

Rotation:

Reversible

Mount:

Round

Amperage:

4

Bearings:

Ball

Poles:

12

Enclosure Type:

Open Air Over

Speeds:

5

Overload Protection:

None

Insulation Class:

B

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Vertical Shaft Down

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy