Shop Resideo Sale
Main product image of Evergreen VS Fan & Blower Motor, 1/3 HP (120/240V, 1050 RPM, 1 PH, 60 HZ, NEMA 48, OPAO)
Magnifying glass
Hover image to zoom

Evergreen VS Fan & Blower Motor, 1/3 HP (120/240V, 1050 RPM, 1 PH, 60 HZ, NEMA 48, OPAO)

SKU:
6503VUI
Rating:
(1)
Q&A:
(0)
Evergreen VS Fan & Blower Motor, 1/3 HP (120/240V, 1050 RPM, 1 PH, 60 HZ, NEMA 48, OPAO)
Magnifying glass
Hover image to zoom
$462.40 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Round

Description

–

The Evergreen® VS motor and Evergreen VS user interface are designed to replace Genteq® constant airflow (variable speed) ECM indoor blower motors. This line is designed specifically to replace GE® models 2.0 and 2.5, and Genteq models 2.3, 3.0 and Eon® motors (including models formerly branded GE or GE ECM by Regal Beloit).


Features:

  • Evergreen VS - ECM Variable Speed Replacement Motor, Includes User Interface 5K010V
  • 5.6" Diameter - 48 Frame
  • Electronically Commutated (ECM)
  • Electronically Protected
  • Open Air Over
  • Class B Insulation, 55°C Ambient
  • Ball Bearing
  • 1/2" Diameter Shaft with Flat
  • 36" Leads

Specifications:

  • 1/3 HP
  • 120/240V
  • 5.0/2.8 FLA
  • CCW/CW Rotation
  • 1050 RPM
  • NEMA 48 Frame

Specs

–
Poles:

12

Voltage:

120/240V

Bearings:

Ball

Horse Power:

1/3

Mount:

Round

Speeds:

1

Phase:

1

Insulation Class:

B

Duty:

Continuous Air Over

Enclosure Type:

Open Air Over

Frame:

48

RPM:

1050

Motor Orientation:

Vertical Shaft Down

Rotation:

CW/CCW

Type:

ECM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great however had to buy some parts separately.

Product worked great however you will need to buy the high voltage factory wires separately if this is a fresh install. Furthermore if you want to ensure the protection of the interface board I recommend putting a fuse block inline with each of the thermostat wires if you use them otherwise the 16pin wire will work just fine.
Burhan
DC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy