Shop Resideo Sale
Main product image of Evergreen VS Fan & Blower Motor, 1/2 HP (120/240V, 1050 RPM, 1 PH, 60 HZ, NEMA 48, OPAO)
Magnifying glass
Hover image to zoom

Evergreen VS Fan & Blower Motor, 1/2 HP (120/240V, 1050 RPM, 1 PH, 60 HZ, NEMA 48, OPAO)

SKU:
6505VUI
Rating:
(2)
Q&A:
(0)
Evergreen VS Fan & Blower Motor, 1/2 HP (120/240V, 1050 RPM, 1 PH, 60 HZ, NEMA 48, OPAO)
Magnifying glass
Hover image to zoom
$486.79 each
In Stock
In Stock
Get 18 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Round

Description

–

The Evergreen® VS motor and Evergreen VS user interface are designed to replace Genteq® constant airflow (variable speed) ECM indoor blower motors. This line is designed specifically to replace GE® models 2.0 and 2.5, and Genteq models 2.3, 3.0 and Eon® motors (including models formerly branded GE or GE ECM by Regal Beloit).


Features:

  • Evergreen VS - ECM Variable Speed Replacement Motor, Includes User Interface 5K010V
  • 5.6" Diameter - 48 Frame
  • Electronically Commutated (ECM)
  • Electronically Protected
  • Open Air Over
  • Class B Insulation, 55°C Ambient
  • Ball Bearing
  • 1/2" Diameter Shaft with Flat
  • 36" Leads

Specifications:

  • 1/2 HP
  • 120/240V
  • 7.7/4.3 FLA
  • CCW/CW Rotation
  • 1050 RPM
  • NEMA 48 Frame

Specs

–
Poles:

12

Mount:

Round

Bearings:

Ball

Voltage:

120/240V

Frame:

48

Rotation:

CW/CCW

Duty:

Continuous Air Over

Phase:

1

RPM:

1050

Type:

ECM

Insulation Class:

B

Enclosure Type:

Open Air Over

Motor Orientation:

Vertical Shaft Down

Speeds:

1

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Replacement Motor and Upgrade

This was a perfect repair for my blown Control Module on my existing blower motor. Even though I did not need the motor the replacement motor/CM was relatively inexpensive and I have the peace of mind knowing that I do not have to worry about my motor either!
Mack
LaGrange, IN
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes would buy again

Install was a ideal set up and match the unit that had failed Thank you for the ease of installation
Jerry
Central Pennsylvania
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy