Apply to be a TradeMaster!
Main product image of Evergreen VS Fan & Blower Motor, 3/4 HP (120/240V, 1050 RPM, 1 PH, 60 HZ, NEMA 48, OPAO)
Magnifying glass
Hover image to zoom

Evergreen VS Fan & Blower Motor, 3/4 HP (120/240V, 1050 RPM, 1 PH, 60 HZ, NEMA 48, OPAO)

SKU:
6507VUI
Rating:
(2)
Q&A:
(0)
Evergreen VS Fan & Blower Motor, 3/4 HP (120/240V, 1050 RPM, 1 PH, 60 HZ, NEMA 48, OPAO)
Magnifying glass
Hover image to zoom
$539.13 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Round

Description

–

The Evergreen® VS motor and Evergreen VS user interface are designed to replace Genteq® constant airflow (variable speed) ECM indoor blower motors. This line is designed specifically to replace GE® models 2.0 and 2.5, and Genteq models 2.3, 3.0 and Eon® motors (including models formerly branded GE or GE ECM by Regal Beloit).


Features:

  • Evergreen VS - ECM Variable Speed Replacement Motor, Includes User Interface 5K010V
  • 5.6" Diameter - 48 Frame
  • Electronically Commutated (ECM)
  • Electronically Protected
  • Open Air Over
  • Class B Insulation, 55°C Ambient
  • Ball Bearing
  • 1/2" Diameter Shaft with Flat
  • 36" Leads

Specifications:

  • 3/4 HP
  • 120/240V
  • 10.1/6.1 FLA
  • CCW/CW Rotation
  • 1050 RPM
  • NEMA 48 Frame

Specs

–
Bearings:

Ball

RPM:

1050

Mount:

Round

Rotation:

CW/CCW

Horse Power:

3/4

Voltage:

120/240V

Enclosure Type:

Open Air Over

Phase:

1

Motor Orientation:

Vertical Shaft Down

Insulation Class:

B

Duty:

Continuous Air Over

Poles:

12

Frame:

48

Speeds:

1

Type:

ECM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product, easy install and optimization.

Replaced a Bosch air handler ECM motor, which cost $3,600 to replace (Bosch quote). A little simple rewiring, optimizing was easy. Works better than ever. I like that I can alter the cfm to optimize dehumidification (Florida) when needed. Most importantly, the customer service at SupplyHouse is THE BEST. I received a bad motor; they expedited the replacement. Absolutely the best.
Micanopy Mike
Micanopy, FL
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This motor worked great for our application.

We used the variable upgrade to add a 2 stage heat pump to a single stage furnace with a PSC motor. We were able to dial in the air flow very easily
Chuck
54304
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy