Apply to be a TradeMaster!
Main product image of Evergreen VS Fan & Blower Motor, 1 HP (120/240V, 1050 RPM, 1 PH, 60 HZ, NEMA 48, OPAO)
Magnifying glass
Hover image to zoom

Evergreen VS Fan & Blower Motor, 1 HP (120/240V, 1050 RPM, 1 PH, 60 HZ, NEMA 48, OPAO)

SKU:
6510VUI
Rating:
(3)
Q&A:
(0)
Evergreen VS Fan & Blower Motor, 1 HP (120/240V, 1050 RPM, 1 PH, 60 HZ, NEMA 48, OPAO)
Magnifying glass
Hover image to zoom
$542.93 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Round

Description

–

The Evergreen® VS motor and Evergreen VS user interface are designed to replace Genteq® constant airflow (variable speed) ECM indoor blower motors. This line is designed specifically to replace GE® models 2.0 and 2.5, and Genteq models 2.3, 3.0 and Eon® motors (including models formerly branded GE or GE ECM by Regal Beloit).


Features:

  • Evergreen VS - ECM Variable Speed Replacement Motor, Includes User Interface 5K010V
  • 5.6" Diameter - 48 Frame
  • Electronically Commutated (ECM)
  • Electronically Protected
  • Open Air Over
  • Class B Insulation, 55°C Ambient
  • Ball Bearing
  • 1/2" Diameter Shaft with Flat
  • 36" Leads

Specifications:

  • 1 HP
  • 120/240V
  • 12.8/7.4 FLA
  • CCW/CW Rotation
  • 1050 RPM
  • NEMA 48 Frame

Specs

–
Bearings:

Ball

Frame:

48

Motor Orientation:

Vertical Shaft Down

Mount:

Round

Voltage:

120/240V

Enclosure Type:

Open Air Over

Poles:

12

Insulation Class:

B

Rotation:

CW/CCW

Duty:

Continuous Air Over

Horse Power:

1

RPM:

1050

Type:

ECM

Phase:

1

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 3 reviews
1
out of 3 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Second attempt at bad review

This product listing is wrong. It says both 1HP and 1/3 HP depending on where you look. Definitely not ordering or recommending this product to a friend until the listing is corrected. I need a 1HP motor and interface now and don't have time to order the wrong part.
Sam I Am
San Jose, CA
1 years ago
Was this review helpful to you?

Have not ordered this.

Giving bad review because it's not clear what I would receive if I ordered this. This is the main difficulty with ordering critical components online. I don't really have time to deal with the wrong item being shipped. This looks like a good price for a 1 HP motor and interface. But maybe that means I would actually receive a 1/3 HP motor. Both are represented in the listing. Please fix the listing and then delete this review.
Sam
San Jose, CA
1 years ago
Was this review helpful to you?

Although It Worked It Didn't Last

Followed Installation Instructions, Worked For A Couple Of Weeks And It Started Dropping Out On 2 Speeds.
Fcs
Dallas Tx
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy