Apply to be a TradeMaster!
Main product image of Evergreen CM Replacement Blower Motor, 3/4 HP (208-230/277V)
Magnifying glass
Hover image to zoom

Evergreen CM Replacement Blower Motor, 3/4 HP (208-230/277V)

SKU:
6707
Rating:
(0)
Q&A:
(0)
Evergreen CM Replacement Blower Motor, 3/4 HP (208-230/277V)
Magnifying glass
Hover image to zoom
$396.13 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 208-230/277V, 230V, 277v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
6 Amps

Description

–
Benefits:
  • Efficiency up to 80%
  • Ready for Building Automation System Control interface using a PWM speed controller such as manufactured by Evolution Controls.
  • Air balancing using up to 5 speeds with normal 24VAC/18VDC or by using an ECM PWM Speed Controller.
  • Constant torque with better External Static Pressure
  • Control than standard PSC motors.
  • Soft Start and Off Ramp for quieter operation
  • Encapsulated Electronics
  • Improved High Static CFM performance
  • 2 Year Warranty

    Specifications:
    • Variable speed, constant torque, brushless DC motor 208-230/277VAC single-phase input, 50/60Hz
    • Designed for direct-drive blower replacement applications in commercial building systems such as
    • Series VAV boxes and Packaged Heat Pumps.
    • Available in 1/3, 1/2, 3/4 and 1HP ratings
    • Automatically determines motor direction using Genteq's Rotation Sensing Technology.
    • 5 discrete speeds using 24VAC (3 using 18VDC)
    • Variable Speed Control using Auto-switch mode.
    • Motor switches to variable speed mode when a PWM input is detected. (Evolution Controls and Hoffman Controls make PWM speed controls for Genteq ECM Motors with manual screw adjustment, 0-10VDC, or 4-20mA inputs)
    • Operating speed range of 600-1200 rpm
    • NEMA 48-frame (5.6 inch diameter) Belly Band Mount with 4-inch long 1/2" diameter shaft.
    • UL and CSA recognized component.

Specs

–
Horse Power:

3/4

Type:

ECM

Voltage:

208V

208-230/277V

230V

277v

Phase:

1

Rotation:

Reversible

Duty:

Continuous Air Over

RPM:

1075

Bearings:

Ball

Mount:

Round

Amperage:

6

Speeds:

5

Poles:

12

Enclosure Type:

Open Air Over

Overload Protection:

None

Insulation Class:

B

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Approvals:

CSA

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy