Apply to be a TradeMaster!
Main product image of Evergreen CM Replacement Blower Motor, 1 HP (208-230/277V)
Magnifying glass
Hover image to zoom

Evergreen CM Replacement Blower Motor, 1 HP (208-230/277V)

SKU:
6710
Rating:
(0)
Q&A:
(0)
Evergreen CM Replacement Blower Motor, 1 HP (208-230/277V)
Magnifying glass
Hover image to zoom
$404.51 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 208V, 208-230/277V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
7.6 Amps

Description

–
Benefits:
  • Efficiency up to 80%
  • Ready for Building Automation System Control interface using a PWM speed controller such as manufactured by Evolution Controls.
  • Air balancing using up to 5 speeds with normal 24VAC/18VDC or by using an ECM PWM Speed Controller.
  • Constant torque with better External Static Pressure
  • Control than standard PSC motors.
  • Soft Start and Off Ramp for quieter operation
  • Encapsulated Electronics
  • Improved High Static CFM performance
  • 2 Year Warranty

    Specifications:
    • Variable speed, constant torque, brushless DC motor 208-230/277VAC single-phase input, 50/60Hz
    • Designed for direct-drive blower replacement applications in commercial building systems such as
    • Series VAV boxes and Packaged Heat Pumps.
    • Available in 1/3, 1/2, 3/4 and 1HP ratings
    • Automatically determines motor direction using Genteq’s Rotation Sensing Technology.
    • 5 discrete speeds using 24VAC (3 using 18VDC)
    • Variable Speed Control using Auto-switch mode.
    • Motor switches to variable speed mode when a PWM input is detected. (Evolution Controls and Hoffman Controls make PWM speed controls for Genteq ECM Motors with manual screw adjustment, 0-10VDC, or 4-20mA inputs)
    • Operating speed range of 600-1200 rpm
    • NEMA 48-frame (5.6 inch diameter) Belly Band Mount with 4-inch long 1/2" diameter shaft.
    • UL and CSA recognized component.

Specs

–
Horse Power:

1

Type:

ECM

Voltage:

277v

208V

208-230/277V

230V

Phase:

1

Rotation:

Reversible

Duty:

Continuous Air Over

RPM:

1075

Amperage:

7.6

Bearings:

Ball

Mount:

Round

Enclosure Type:

Open Air Over

Speeds:

5

Poles:

12

Insulation Class:

B

Overload Protection:

None

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy