Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Pressure Switches
Pressure Switch (0.80" WC)
Brand:
Goodman-Amana
SKU:
0130F00507
Rating:
(0)
Q&A:
(0)
Hover image to zoom
0130F00507 has been discontinued
Discontinued July 6, 2024
This product was discontinued by the manufacturer.
This item replaces:
0130F00042
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
Pressure Switch (0.80" WC), 0130F00507S
Brand:
Goodman-Amana
SKU:
0130F00507S
(0)
Out of Stock
Get it
Fri, Dec 4 - Fri, Dec 11
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Use with Models
GMH81405DNCC
GMH81405DXCC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Pressure Switch 0.90" Pf SPST, 0130F00041
SKU:
0130F00041
Goodman-Amana
Pressure Switch (-0.40" WC), B1370126
SKU:
B1370126
Goodman-Amana
-0.10"Wc Spst Pressure Switch, 0130F00070
SKU:
0130F00070
Goodman-Amana
Air Pressure Switch (-.33" WC), 11112501S
SKU:
11112501S
Goodman-Amana
Air Pressure Switch (-.35" WC), B1370133
SKU:
B1370133
Goodman-Amana
-1.20"Pf Spst Pressure Switch, 0130F00068
SKU:
0130F00068
Goodman-Amana
1/2" x 1/2" NPT Universal Gas Valve (24V)
SKU:
36G22-254
White Rodgers
Air Pressure Switch (-1.10" W.C.), B1370159
SKU:
B1370159
Goodman-Amana
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video