Skip to accessibility statement
Free shipping on orders over $99
â—Ź
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
Ă—
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Miscellaneous Parts
Door Interlock Switch
Brand:
Goodman-Amana
SKU:
0130M00243
Rating:
(11)
Q&A:
(0)
Hover image to zoom
0130M00243 has been discontinued
Discontinued April 5, 2024
This product was discontinued by the manufacturer.
This item replaces:Â
B1370818
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
Door Interlock Switch, 10690402S
Brand:
Goodman-Amana
SKU:
10690402S
(1)
Out of Stock
Get itÂ
Thu, Jun 18 - Thu, Jun 25
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Door Interlock Switch
Specs
–
Product Type:
Switch
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
GMH Series Ignitor, 0130F00008S
SKU:Â
0130F00008S
Goodman-Amana
Flame Sensor, 0130F00010S
SKU:Â
0130F00010S
Goodman-Amana
Transformer, 120/24V 40VA, 0130M00140S
SKU:Â
0130M00140S
Goodman-Amana
Integrated Control Board, PCBBF162S
SKU:Â
PCBBF162S
Goodman-Amana
Inducer Assembly, 0171M00001S
SKU:Â
0171M00001S
Goodman-Amana
SPST Door Switch (125/250V, 21A), SWT01714
SKU:Â
SWT01714
Trane
Furnace Door Switch, S1-02435738000
SKU:Â
S1-02435738000
York
1/3 HP 1075 RPM Blower Motor (1PH, 115v), 0131F00041S
SKU:Â
0131F00041S
Goodman-Amana
Product Reviews
5
out of 11Â reviews
100%
would recommend this product
5
out of 11 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
ShowingÂ
1-10
 ofÂ
11
 reviews
Sort: Most Recent
Great experience!
They had the item we needed and shipping was fast!! Would definitely order from them again!
IC
San Diego, CA
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Useful replacement for safety
It didn't have to be used on a Goodman or Amana Furnace, but Rheem/Ruud had the same style I needed to fix a customer up as well.
Jim
Stockton, CA
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great product
Part is priced lower than competitures and was shipped and delivered very quickly
Richie
Danielsville, Pa.
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
lowest price anywhere
exact replacement @ cheapest price
rich
southaven, ms
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Works Like It Should
Works perfectly to replace my old switch that burned out. Very happy I didn't need to call an expensive HVAC tech to fix this minor issue.
Tommy
Salt Lake City, UT
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great product at fraction of the OEM price
Very quick shipping.
Mark
Springfield, NJ
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
The needed part at the right price
I replaced a door lock switch after I broke the old one inadvertently. The new switch works great and saved money from buying it locally.
Big D
Portland, Or
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Blower Cabinet Switch
Replaced existing switch tenant broke on blower door. Fast reliable service at a fair price.
Ernie
Illinois
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great Switch
Great switch at a 1/3 of the price of the furnace manufacturers.
Albertt61
Limestone, ME
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great!
Great price and delivered earlier than expected!
Steve
Kentucky
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
1
2
×
Video