Apply to be a TradeMaster!
Main product image of Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/2 HP (115V)
Magnifying glass
Hover image to zoom

Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/2 HP (115V)

Brand:
Packard
SKU:
43787
Rating:
(6)
Q&A:
(1)
Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/2 HP (115V)
Magnifying glass
Hover image to zoom
$195.78 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
8 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Permanent split capacitor
  • Continuous air over
  • Energy efficient
  • Electrically reversible
  • Automatic overload
  • Open enclosure
  • Single phase
  • 48 Frame
  • 60 Hertz
  • Specs

    –
    Horse Power:

    1/2

    Speeds:

    4

    Voltage:

    115V

    Amperage:

    8

    Rotation:

    Reversible

    RPM:

    1075

    Bearings:

    Sleeve

    Enclosure Type:

    Open Air Over

    Shaft Length:

    5.82"

    Type:

    Permanent Split Capacitor

    Overload Protection:

    Automatic

    Phase:

    1

    Shaft Diameter:

    1/2"

    Hertz:

    60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Horse Power
    Voltage
    1/2
    115V

    You May Also Need

    Product Reviews

    3.5 out of 6 reviews
    67% would recommend this product
    3.5
    out of 6 Reviews
    67% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    17%
    3 star
    0%
    2 star
    0%
    1 star
    33%
    WRITE A REVIEW
    Showing 1-6 of 6 reviews

    Direct replacement

    replace OEM GE mootor with this unit. The mount holes were in the same spot, so it was direct replacement.
    keng
    Scotch Plains NJ
    2 years ago
    Was this review helpful to you?

    Probably

    Much cheaper than OEM, hopefully it will be a good purchase.
    CJ
    Neosho, Missouri
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    i will not buy this again

    The mounting brackets were very thin and rusty, 2 out of three brackets broke off causing the motor to drop into the blower housing. The blower wheel was damaged beyond repair and had to be replaced along with a new motor. This all happened two days after the motor was installed and of course it happened on a weekend in Wisconsin in January. I was hoping Supply House would stand behind their product however, they will not due to some technicality of not finding the 26 year old furnace in their system. Not a good way to run a business. I will be getting my motors from a reputable source from now on.
    Merchant response
    5 years ago
    Hey Rowdy, thank you for taking the time to write this review and let us know about the broken/flimsy mounting brackets. We apologize that your first interaction with our customer service ended in a misunderstanding about what we can do regarding this bad motor. Since it sounds like a defective motor and you purchased this with us within the last year, we'd be more than happy to look into filing a warranty claim for that bad motor and helping make sure you get the proper replacement for your unit.
    Rowdy
    Westby, WI.
    5 years ago
    Was this review helpful to you?

    I would not recommend this product.

    Nice motor, however the flex mount arms are very thin and poor quality, 2 out of the three arms broke off after installing 3 days later. This damaged the blower wheel and was a weekend callback. I would not use this unless you snap off the cheap arms and use a belly band mounting kit. I will find out soon how they plan to respond to this. Still dealing with unsatisfied customer.
    Rowdy
    Westby Wisconsin
    5 years ago
    Was this review helpful to you?

    Exactly what I needed.

    It arrived quickly and was in perfect condition upon arrival. Wiring was clearly labeled and it was easy to install.
    Chewdog
    Cincinnati
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Happy, warm customer.

    Blower motor went out the first night of cold weather. Got the part fast, and works great now.
    Cynthia
    NM
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: WHAT SIZE CAPACITOR DOES THIS MOTOR USE

    Asked by Obie 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply-

    Hello, This Motor uses a 10MFD/370V Capacitor.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy