Apply to be a TradeMaster!
Main product image of 20 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

20 MFD Oval Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCF20
Rating:
(5)
Q&A:
(0)
20 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$5.53 each
In Stock
In Stock
Get 95 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Shape: 
Oval
Voltage: 
440/370V
MFD: 
20
15
This item replaces: CAP-20/440

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
20 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.68" Diameter
Product Highlight: Height (Inches)
2.68" Height
Product Highlight: Depth (Inches)
1.77" Depth

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

20

Shape:

Oval

Diameter (Inches):

2.68"

Depth (Inches):

1.77"

Height (Inches):

2.68"

Width (Inches):

2.80"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
Width (Inches)
CURRENT ITEM
Product Image of 20 MFD Oval Motor Run Capacitor (440/370V)
20 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF20
(5)
440/370V
20
Oval
2.68"
2.80"
370V
20
Oval
2.19"
2"
20 MFD Oval Run Capacitor (440V)
SKU: 12937
440v
20
Oval
2.88"
2"
440v
20
Oval
5.25"
2.806"

You May Also Need

Product Reviews

4.6 out of 5 reviews
80% would recommend this product
4.6
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great Place To Locate and Buy My Needed Parts!

Quick Delivery and Quality Parts!
Roc
Nebraska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works!

It's a capacitor for a HVAC system. Works as expected. Will know about the longevity at some point :-).
Sai
Seattle
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Satisfied

Used to run a sewer lift station pump. Very easy to replace if needed.
Gene
Java, SD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor

Too big. I always order the regular size ones. But didn't know they were so big. For some money gt no be big deal just like regular size for mounting on blower motor housing.
Hwh
North Richland hills Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right product delivered quickly.

When the time of arrival does make a difference. They delivered on time.
Jerry
Milford Ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy