Apply to be a TradeMaster!
Main product image of GMS8 80,000 BTU 80% Efficiency, Single-Stage Burner, Multi-Speed Blower, Upflow/Horizontal Application Gas Furnace
Magnifying glass
Hover image to zoom

GMS8 80,000 BTU 80% Efficiency, Single-Stage Burner, Multi-Speed Blower, Upflow/Horizontal Application Gas Furnace

Brand:
Goodman
SKU:
GMES800804BN
Rating:
(3)
Q&A:
(0)
GMS8 80,000 BTU 80% Efficiency, Single-Stage Burner, Multi-Speed Blower, Upflow/Horizontal Application Gas Furnace
Magnifying glass
Hover image to zoom
GMES800804BN has been discontinued
Discontinued April 28, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
80% AFUE GM9S80 Gas Furnace 1600 CFM, Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 80,000 BTU - B Cabinet
Brand:
Goodman
SKU:GM9S800804BN
(3)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
10 Year (Parts), Limited Lifetime for Heat Exchanger Warranty
Product Highlight: Horse Power
1/2 @ 1750 RPM HP
Product Highlight: Airflow
Horizontal, Upflow
Product Highlight: Heating Capacity (BTU)
90000 BTUs
Product Highlight: Width (Inches)
17-1/2" Width

Description

The GMS8 multi-position gas furnaces features a patented aluminized steel tubular heat exchanger and high-efficiency hot surface ignition system. These furnaces are run-tested for heating or combination heating/cooling applications. With a heavy-gauge, reinforced, wrap-around insulated steel cabinet and durable baked enamel finish, these units can be installed in a utility room, closet, alcove, basement or attic. (Not intended for use in mobile homes.)
Features
  • 10 Year Parts Warranty
  • Lifetime Heat Exchanger Limited Warranty
  • Corrosion-resistant, aluminized-steel tubular heat exchanger
  • Designed for multi-position installation - GMS8: upflow, horizontal right or left; GDS8: dedicated downflow
  • Energy-saving, reliable hot surface ignition system with patented adaptive learning algorithm to maximize igniter life
  • Aluminized steel inshot burners
  • Energy-saving PSC, multi-speed, direct drive blower motor
  • Quiet, corrosion-resistant induced draft blower assembly
  • Integrated furnace control with diagnostics
  • Low voltage terminal blocks
  • Multiple flame roll-out switches, blower door safety switch, outlet air-limit switch and pressure switch for proof of combustion air
  • 40VA transformer for heating and air conditioning control service
  • Combination redundant gas valve and regulator
  • A rotating combustion air blower (GMS8) that provides the option of venting the furnace through the top, right-hand side or left-hand side
  • Completely assembled, factory run-tested furnace for heating or combination heating/cooling application
  • Heavy-gauge, reinforced, fully insulated steel cabinet with durable baked-enamel finish
  • Attractive architectural gray paint finish
  • Foil-face insulation lines the heat exchanger compartment
  • Coil and furnace fit flush for easy installation
  • Convenient left or right connection for gas and electric service
  • Bottom or side air inlet (GMS8)
  • Removable, solid-bottom block off
  • Note: This furnace does not meet state of California emissions laws. Please see instead our high efficiency furnaces (models GMS90, GCS90, GMV90, GCV90) which are compliant with California laws.

Specs

Application:

HVAC

Airflow:

Horizontal

Upflow

Type:

Single-Stage Multi-Speed

Efficiency:

80%

Heating Capacity (BTU):

90000

Width (Inches):

17-1/2"

Max Airflow (CFM):

1600

Temperature Rise:

35°F-65°F

Horse Power:

1/2 @ 1750 RPM

Speeds:

4

Vent Diameter:

4"

Burners:

4

Weight (lbs):

103 lbs

Warranty:

10 Year (Parts)

Limited Lifetime for Heat Exchanger

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


22 Replacement Parts

Primary Auto Limit Switch, 20162904S
SKU: 20162904S
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

i would buy again nice small unit...

Fired right up and tail gate delivery right on my pickup
skip
Galion
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price & service

Had this furnace delivered & installed flawlessly.
ETK, Inc.
St. Paul, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great - works - thanks

Great - works - thanks
Larry
Belton MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?