Apply to be a TradeMaster!
Main product image of 2 Ton 14 SEER Packaged Dedicated Horizontal Heat Pump, R-410A Refrigerant
Magnifying glass
Hover image to zoom

2 Ton 14 SEER Packaged Dedicated Horizontal Heat Pump, R-410A Refrigerant

Brand:
Goodman
SKU:
GPH1424H41
Rating:
(0)
Q&A:
(0)
2 Ton 14 SEER Packaged Dedicated Horizontal Heat Pump, R-410A Refrigerant
Magnifying glass
Hover image to zoom
GPH1424H41 has been discontinued
Discontinued January 19, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
GPHH 2 Ton, 13.4 SEER2 Packaged Horizontal Heat Pump w/ R-32 Refrigerant
Brand:
Goodman
SKU:GPHH32431
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
14 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
2

Description

–
The Goodman GPH14H 14 SEER Packaged Heat Pump provides energy-efficient cooling and heating performance in one self-contained unit. The Goodman GPH14H is housed in a heavy-gauge, galvanized-steel cabinet that offers a high-quality, UV-resistant powder-paint finish and allows for a ground-level or rooftop mount.
This package unit heat pump can be easily installed in manufactured or modular homes which use smaller (high static pressure) duct work. The package unit can also be easily converted to accommodate a plenum for normal or low-static applications. The Goodman GPC & GPH series are self-contained package units so the only connections needed for installation are the supply and return ducts, the line and low voltage wiring and drain connection. The units are ETL listed and ARI certified.

Package Unit Heat Pump Standard Features
  • Energy-efficient compressor with internal relief valve
  • EEM blower motor
  • Quiet horizontal discharge
  • Copper tube / aluminum fin coil
  • Totally enclosed, permanently lubricated condenser fan motor
  • Fully charged R-410A system
  • Electric heat kit available as a field-installed option
  • AHRI Certified & ETL Listed
Cabinet Features
  • Heavy-gauge galvanized-steel cabinet with attractive Architectural Gray powder-paint finish
  • Fully insulated blower compartment has convenient access panels
  • Louvered condenser coil protection
  • One footprint; three heights

Specs

–
Type:

Packaged Heat Pump

SEER:

14

Ton:

2

Stages:

1

Speeds:

Multi-Speed

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

24000

Air Flow Capacity (CFM):

1231

Width (Inches):

66"

Depth (Inches):

34"

Height (Inches):

30"

Voltage:

208/230V

Airflow:

Horizontal

Phase:

1

Warranty:

10 Year (Parts)

Refrigerant Type:

R-410A

Weight (lbs):

315 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Phase
Refrigerant Type

28 Replacement Parts

Bi-flow Filter Drier, Steel, 0162G00009
SKU: 0162G00009
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM