Apply to be a TradeMaster!
Goodman 2.5 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant

Goodman 2.5 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSX130301
Rating:
(0)
Q&A:
(2)
Goodman 2.5 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant
GSX130301 has been discontinued
Discontinued May 26, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
GSXN 2.5 Ton, 13.4 SEER2 Central Air Conditioner
Brand:
Goodman
SKU:GSXN3N3010
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
230V, 208V
Product Highlight: SEER
13 Rating
Product Highlight: Refrigerant Type
R-410A

Description

–
Please note: This product is not available for sale in the following states: AL, AR, AZ, CA, DE, FL, GA, KY, LA, MD, MS, NC, NM, NV, OK, SC, TN, TX, VA due to not meeting minimum SEER requirements.

The Goodman GSX13 Air Conditioner uses the environmentally friendly refrigerant R-410A, which is chlorine-free to help prevent damage to the ozone layer. This unit features energy efficiencies and operating sound levels that are among the best in the heating and cooling industry. With its 13 SEER rating, the GSX13 will help reduce energy consumption throughout the life of the system.
Features
  • Outdoor Unit
  • 10 Year Compressor Warranty
  • 10 Year Parts Warranty
  • R410A environmentally friendly refrigerant
  • Energy-efficient scroll compressor
  • High-pressure switchFactory-installed
  • filter dryer

  • Copper tube/enhanced aluminum fin coil
  • Service valves with sweat connections and easy-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • ARI Certified
  • ETL Listed

Specs

–
Refrigerant Type:

R-410A

Application:

HVAC

Type:

Split System

Unit Type:

Condenser R-410A

SEER:

13

Voltage:

230V

208V

Hertz:

60

Phase:

1

Ton:

2.5

Cooling Capacity (BTU):

30000

Horse Power:

1/6

Liquid Line:

3/8"

Suction Line:

3/4"

Weight (lbs):

180 lbs

Features:

Standard

Warranty:

10 Year (Parts)

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


22 Replacement Parts

Harness Comp Scroll 130 36i, 0159R00000P
SKU: 0159R00000P
Goodman-Amana
26" Base Pan, 0121R00005PDGS
SKU: 0121R00005PDGS
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this price include the coil and line set? Thanks Ernie

Asked by Ernie 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, the coil and line-set are not included with the condenser.

Was this review helpful to you?

Q: the pricing for the equipment does it include the air handler?

Asked by percy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, an air handler must be purchased separately.

Was this review helpful to you?