Shop Limited Time Deals
Main product image of GSX13 4 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

GSX13 4 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSX130481
Rating:
(1)
Q&A:
(3)
GSX13 4 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
GSX130481 has been discontinued
Discontinued January 4, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
GSXN 4 Ton, 13.4 SEER2 Central Air Conditioner
Brand:
Goodman
SKU:GSXN3N4810
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
48000 BTUs
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
208V, 230V
Product Highlight: SEER
13 Rating
Product Highlight: Refrigerant Type
R-410A

Description

Please note: This product is not available for sale in the following states: AL, AR, AZ, CA, DE, FL, GA, KY, LA, MD, MS, NC, NM, NV, OK, SC, TN, TX, VA due to not meeting minimum SEER requirements.

The Goodman GSX13 Air Conditioner uses the environmentally friendly refrigerant R-410A, which is chlorine-free to help prevent damage to the ozone layer. This unit features energy efficiencies and operating sound levels that are among the best in the heating and cooling industry. With its 13 SEER rating, the GSX13 will help reduce energy consumption throughout the life of the system.

Features
  • Outdoor Unit
  • 5 Year Compressor Warranty
  • 5 Year Parts Warranty
  • R410A environmentally friendly refrigerant
  • Energy-efficient scroll compressor
  • High-pressure switch
  • Factory-installed
  • filter dryer
  • Copper tube/enhanced aluminum fin coil
  • Service valves with sweat connections and easy-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • ARI Certified
  • ETL Listed

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Type:

Split System

Unit Type:

Condenser R-410A

EER:

11

SEER:

13

Voltage:

208V

230V

Hertz:

60

Phase:

1

Ton:

4

Cooling Capacity (BTU):

48000

Horse Power:

1/6

Liquid Line:

3/8"

Suction Line:

3/4"

Energy Star Rated:

No

Country of Origin:

USA

Features:

Standard

Warranty:

5 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


15 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Heat Pump

Quality product. I use goodman for houses we build or renovate. No call backs from customers
Engineer189
Camdenton MO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this product include the air handler?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it does not.

Was this review helpful to you?

Q: What all equipment and supplies are included in your advertised price

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This product includes just the compressor.

Was this review helpful to you?

Q: What is the BTU of 4 Ton Unit

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is 48,000 BTU's.

Was this review helpful to you?