Apply to be a TradeMaster!
Main product image of 3 Ton 14 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

3 Ton 14 SEER Central Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSX140361
Rating:
(1)
Q&A:
(0)
3 Ton 14 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
GSX140361 has been discontinued
Discontinued October 5, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
GSXN4 3 Ton 14.3 SEER2 Air Conditioner with R410A Refrigerant
Brand:
Goodman
SKU:GSXN403610
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
14 Rating
Product Highlight: Ton
3
Product Highlight: Horse Power
1/8 HP

Description

–
The Goodman GSX14 14 SEER Air Conditioner uses the environmentally friendly refrigerant R-410A and features the unique Goodman sound control top design for quiet operation. In addition, the unit has an attractive louvered metal guard that protects the coil from damage plus a powder-paint finish that provides premium durability and improved UV protection.

Standard Features:
  • R-410A environmentally friendly refrigerant
  • Factory-installed liquid line filter dryer
  • 850-RPM condenser fan motor
  • High-efficiency scroll compressor
  • Brass liquid and suction line service valves
  • Contactor with lug connection
  • Ground lug connection
  • ARI Certified; ETL Listed

Specs

–
Cooling Capacity (BTU):

18000

SEER:

14

EER:

12.0

Ton:

3

Horse Power:

1/8

Voltage:

208/230V

Phase:

1

Liquid Line:

3/8"

Suction Line:

3/4"

Warranty:

10 Year (Parts)

You May Also Need

15 Replacement Parts

Top Panel 29", 0121R00010PDGS
SKU: 0121R00010PDGS
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great, quick shipping

Got it installed and charged with no problems. Quick shipping too.
Jason
Torrance, ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?