Apply to be a TradeMaster!
Main product image of 5 Ton 14 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

5 Ton 14 SEER Central Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSX140601
Rating:
(0)
Q&A:
(0)
5 Ton 14 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
GSX140601 has been discontinued
Discontinued January 17, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
5 Ton 14.3 SEER2 Energy-Efficient Standard Split System R-32 Refrigerant Air Conditioner
Brand:
Goodman
SKU:GLXS4BA6010
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
60000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
14 Rating
Product Highlight: Ton
5
Product Highlight: Horse Power
1/4 HP

Description

The Goodman GSX14 14 SEER Air Conditioner uses the environmentally friendly refrigerant R-410A and features the unique Goodman sound control top design for quiet operation. In addition, the unit has an attractive louvered metal guard that protects the coil from damage plus a powder-paint finish that provides premium durability and improved UV protection.

Standard Features:
  • R-410A environmentally friendly refrigerant
  • Factory-installed liquid line filter dryer
  • 850-RPM condenser fan motor
  • High-efficiency scroll compressor
  • Brass liquid and suction line service valves
  • Contactor with lug connection
  • Ground lug connection
  • ARI Certified; ETL Listed

Specs

Cooling Capacity (BTU):

60000

SEER:

14

EER:

11.7

Ton:

5

Horse Power:

1/4

Voltage:

208/230V

Phase:

1

Suction Line:

1-1/8"

Liquid Line:

3/8"

Warranty:

10 Year (Parts)

Weight (lbs):

280 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


13 Replacement Parts

High Pressure Cutout Switch, 0130M00089SP
SKU: 0130M00089SP
Goodman-Amana
70+5 MFD 440V Dual Capacitor
SKU: CAP050700440RTP
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM