Apply to be a TradeMaster!
Main product image of Goodman 2 Ton 14 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

Goodman 2 Ton 14 SEER Central Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
SSX140241
Rating:
(0)
Q&A:
(2)
Goodman 2 Ton 14 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
SSX140241 has been discontinued
Discontinued January 29, 2015
This product was discontinued by the manufacturer.
Direct Replacement:
Goodman 2 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant
Brand:
Goodman
SKU:GSX160241
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Warranty
10 Year (Parts), Limited Lifetime (Compressor) Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208/230V
Product Highlight: SEER
14 Rating
Product Highlight: Refrigerant Type
R-410A

Description

The Goodman® SSX14 14 SEER Central Air Conditioner uses the environmentally friendly refrigerant R-410A and features operating sound levels that are among the best in the heating and air conditioning industry. R-410A is chlorine-free to help prevent damage to the ozone layer. The SSX14 central air conditioner features a high-efficiency Copeland® scroll compressor and is designed for the consumer who desires superior comfort, quiet operation, and environmentally friendly cooling performance.
This central air unit can be 14 or 15 SEER, depending on which indoor unit it is paired with. If it is installed with the manufacturer recommended evaporator coil, a Goodman variable speed furnace, variable speed air handler, or variable speed modular blower, and also sometimes a thermostatic expansion valve (TXV), it is a 15 SEER system. A 15 SEER central air conditioning system will reduce your electric bill approximately 7% - 8% more than a 14 SEER central air system.
Features
  • High-efficiency Copeland® scroll compressor with internal pressure relief valve
  • Factory-installed liquid line filter dryer
  • 850 RPM condenser fan motor
  • High-efficiency copper tube/aluminum fin coil
  • R-410A refrigerant charged for 15’ of refrigerant line
  • Brass liquid and suction line service valves
  • Contactor with lug connection
  • ARI Certified
  • ETL Certified

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Type:

Split System

Unit Type:

Condenser R-410A

SEER:

14

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

2

Cooling Capacity (BTU):

24000

Horse Power:

1/12

Liquid Line:

3/8"

Suction Line:

3/4"

Weight (lbs):

178 lbs

Energy Star Rated:

Yes

Warranty:

10 Year (Parts)

Limited Lifetime (Compressor)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Refrigerant Type
Application
Voltage
Phase
CURRENT ITEM
Product Image of Goodman 2 Ton 14 SEER Central Air Conditioner w/ R410A Refrigerant
Goodman 2 Ton 14 SEER Central Air Conditioner w/ R410A Refrigerant
SKU: SSX140241
R-410A
HVAC
208/230V
1

14 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this A/C come with internal evaporator coil?

Asked by Admigha 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it does not.

Was this review helpful to you?

Q: How many SQ. FT. house will this cool?

Asked by J J 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Every ton an air conditioner is rated can provide 12,000 BTUs of cooling. The BTU requirements of a given house are not only related to the size of the home. They also depend on insulation quality, positioning of windows, and number of occupants.

Was this review helpful to you?