Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Size
–

1/8" (1)
1/4" (1)
3/8" (2)

Gray Acetal 90° Elbows (Push-Fit x NPTF)

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1/4" OD x 1/8" NPTF Speedfit Rigid 90-Degree Elbow
1/4" OD x 1/8" NPTF Speedfit Rigid 90-Degree Elbow
SKU: PI480821S
John Guest
SKU: PI480821S
Brand: John Guest
$3.77 each
BOX UP & SAVE 14%
$32.50 box of 10
$3.25 each
In Stock
Get 15 by Tue, Nov 24
In Stock
Get 15 by Tue, Nov 24
Compare
Product Image of 1/4" OD x 1/4" NPTF Speedfit Rigid 90-Degree Elbow
$3.16 each
BOX UP & SAVE 8%
$29.10 box of 10
$2.91 each
In Stock
Get 28 by Mon, Nov 23
In Stock
Get 28 by Mon, Nov 23
Compare
Product Image of 3/8" OD x 3/8" NPTF Speedfit Rigid 90-Degree Elbow
$4.25 each
BOX UP & SAVE 5%
$40.30 box of 10
$4.03 each
In Stock
Get 20 by Mon, Nov 23
In Stock
Get 20 by Mon, Nov 23
Compare
Product Image of 5/16" OD x 3/8" NPTF Speedfit Rigid 90-Degree Elbow
5/16" OD x 3/8" NPTF Speedfit Rigid 90-Degree Elbow
SKU: PI481023S
John Guest
SKU: PI481023S
Brand: John Guest
$4.03 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Gray Acetal 90° Elbows (Push-Fit x NPTF)

Gray Acetal 90° Elbows (Push-Fit x NPTF) are 90 degree elbows that pair a push-fit tube connection with an NPTF thread. The John Guest Speedfit Rigid 90-Degree Elbow in the catalog sample, for example, lists a 1/4 inch tube OD and a 1/8 inch NPTF thread. The sample also lists 1/4 inch OD x 1/4 inch NPTF, 5/16 inch OD x 3/8 inch NPTF and 3/8 inch OD x 3/8 inch NPTF sizes. The catalog description lists push-fit technology with quick disconnection without the need for tools. Each sample record also lists the elbow as food quality and suitable for potable liquids, air or inert gases, and soft metal or plastic tubes. Tube size and thread size are separate choices on these fittings, so matching both to the job matters before the order goes in.

Subcategories

  • 1/4 Inch OD Elbows: The 1/4 inch OD Speedfit Rigid 90-Degree Elbows join 1/4 inch tube to an NPTF thread in 1/8 inch and 1/4 inch thread sizes. Technicians use them to turn a tube run 90 degrees at a threaded port. The 1/4 inch OD x 1/8 inch NPTF elbow lists a CTS x MNPT connection type. Catalog descriptions list use with soft metal or plastic tubes and with air or inert gases.
  • 5/16 Inch OD x 3/8 Inch NPTF Elbows: The 5/16 inch OD x 3/8 inch NPTF Speedfit Rigid 90-Degree Elbow from John Guest pairs a 5/16 inch tube with a 3/8 inch NPTF thread. Technicians use it where a 5/16 inch tube run has to turn 90 degrees into a threaded port. The record lists push-fit technology and quick disconnection without the need for tools. It is listed as food quality and suitable for potable liquids.
  • 3/8 Inch OD x 3/8 Inch NPTF Elbows: The 3/8 inch OD x 3/8 inch NPTF Speedfit Rigid 90-Degree Elbow pairs 3/8 inch tube with a 3/8 inch NPTF thread. Technicians use it for 3/8 inch tube runs that turn 90 degrees at a threaded port. Its record lists a CTS x MNPT connection type. The description also lists suitability for air or inert gases.

Buying Guide

Start with the tube OD and the port thread. Each Speedfit Rigid 90-Degree Elbow in the sample is named for both, such as 3/8 inch OD x 3/8 inch NPTF, so read both numbers before picking a size. The sample records list a CTS x MNPT connection type, so confirm the mating port matches before ordering.

Next, check the tube material and the medium. The catalog descriptions list the elbows as suitable for soft metal or plastic tubes, air or inert gases, and potable liquids, and as food quality. Confirm the tube and the fluid on the job fall within those descriptions.

Then consider serviceability. The descriptions list push-fit technology with quick disconnection without the need for tools, which is worth weighing on lines that may be opened again.

When comparing Gray Acetal 90° Elbows (Push-Fit x NPTF), also confirm the elbow shape. Every record in the sample is a rigid 90 degree elbow, so a different angle calls for a different fitting. The catalog text does not state pressure or temperature ratings for these elbows, so check the product page before specifying them on a pressurized line.

Finally, list every tube OD and thread size on the job before ordering, since each elbow in the sample pairs one OD with one thread size.

Frequently Asked Questions

Do Gray Acetal 90° Elbows (Push-Fit x NPTF) need tools to disconnect?

The catalog description for the John Guest Speedfit Rigid 90-Degree Elbow lists quick disconnection without the need for tools. Gray Acetal 90° Elbows (Push-Fit x NPTF) in the sample use push-fit technology. Check the product page for release details.

What tube and thread sizes are in the catalog sample?

The sample lists 1/4 inch OD x 1/8 inch NPTF, 1/4 inch OD x 1/4 inch NPTF, 5/16 inch OD x 3/8 inch NPTF and 3/8 inch OD x 3/8 inch NPTF. Each is a Speedfit Rigid 90-Degree Elbow from John Guest. Check the product listing for any other combinations.

Are push-fit x NPTF elbows listed for potable water?

The catalog descriptions for the John Guest Speedfit Rigid 90-Degree Elbows list food quality and suitability for potable liquids. Gray Acetal 90° Elbows (Push-Fit x NPTF) should still be checked against local code and listing requirements before use on a potable line.

Can these push-fit x NPTF elbows go on air lines?

The catalog descriptions list the push-fit x NPTF elbows as suitable for air or inert gases. They also list soft metal or plastic tubes as suitable. Confirm the pressure rating on the product page, since the catalog text does not state one.

What connection type do the push-fit x NPTF elbows list?

The sample records for Gray Acetal 90° Elbows (Push-Fit x NPTF) list CTS x MNPT as the connection type. The thread size is named in each product, such as 1/8 inch NPTF on the 1/4 inch OD elbow and 3/8 inch NPTF on the 5/16 inch OD elbow. Match both the tube OD and the thread size to the job.

Didn't find what you're looking for? 
Let us know
.