Apply to be a TradeMaster!
Main product image of 3/8" OD x 3/8" NPTF Speedfit Rigid 90-Degree Elbow
Magnifying glass
Hover image to zoom

3/8" OD x 3/8" NPTF Speedfit Rigid 90-Degree Elbow

SKU:
PI481223S
Rating:
(0)
Q&A:
(0)
3/8" OD x 3/8" NPTF Speedfit Rigid 90-Degree Elbow
Magnifying glass
Hover image to zoom
$4.25 each
BOX UP & SAVE 5%
$40.30 box of 10
$4.03 each
In Stock
In Stock
Get 20 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
3/8"
1/2"
Connection Type: 
CTS x MNPT
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
CTS x MNPT Connection
Product Highlight: OD
3/8"
Product Highlight: Size
3/8"

Description

–
Features
  • TUBE OD: 3/8"
  • NPTF: 3/8"
  • Push-fit technology
  • Quick disconnection without the need for tools
  • Food Quality and suitable for potable liquids
  • Suitable for soft metal or plastic tubes
  • Suitable for air or inert gases
  • Superior flow characteristics

Specs

–
Connection Type:

CTS x MNPT

OD:

3/8"

Size:

3/8"

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy