Apply to be a TradeMaster!
Main product image of 1/4" OD x 1/4" NPTF Speedfit Rigid 90-Degree Elbow
Magnifying glass
Hover image to zoom

1/4" OD x 1/4" NPTF Speedfit Rigid 90-Degree Elbow

SKU:
PI480822S
Rating:
(1)
Q&A:
(0)
1/4" OD x 1/4" NPTF Speedfit Rigid 90-Degree Elbow
Magnifying glass
Hover image to zoom
$2.99 each
BOX UP & SAVE 8%
$27.50 box of 10
$2.75 each
In Stock
In Stock
Get 70 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
CTS x MNPT Connection
Product Highlight: OD
1/4"
Product Highlight: Size
1/4"

Description

–
Features
  • TUBE OD: 1/4"
  • NPTF: 1/4"
  • Push-fit technology
  • Quick disconnection without the need for tools
  • Food Quality and suitable for potable liquids
  • Suitable for soft metal or plastic tubes
  • Suitable for air or inert gases
  • Superior flow characteristics

Specs

–
Connection Type:

CTS x MNPT

OD:

1/4"

Size:

1/4"

Application:

Plumbing

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/4" OD Union Connector
SKU: PP0408WP
John Guest

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I WOULD BUY THIS AGAIN

HAD TO PIPE TAP SOME PLASTIC WORKED GREAT
DAN
MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy