Apply to be a TradeMaster!
Main product image of 1/4" OD x 1/8" NPTF Speedfit Rigid 90-Degree Elbow
Magnifying glass
Hover image to zoom

1/4" OD x 1/8" NPTF Speedfit Rigid 90-Degree Elbow

SKU:
PI480821S
Rating:
(0)
Q&A:
(0)
1/4" OD x 1/8" NPTF Speedfit Rigid 90-Degree Elbow
Magnifying glass
Hover image to zoom
$3.57 each
BOX UP & SAVE 14%
$30.80 box of 10
$3.08 each
In Stock
In Stock
Get 7 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
CTS x MNPT Connection
Product Highlight: OD
1/4"
Product Highlight: Size
1/4" x 1/8"

Description

–
Features
  • TUBE OD: 1/4"
  • NPTF: 1/8"
  • Push-fit technology
  • Quick disconnection without the need for tools
  • Food Quality and suitable for potable liquids
  • Suitable for soft metal or plastic tubes
  • Suitable for air or inert gases
  • Superior flow characteristics

Specs

–
Connection Type:

CTS x MNPT

OD:

1/4"

Size:

1/4" x 1/8"

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy