Apply to be a TradeMaster!
Main product image of 4 Piece Carbide-Tipped Hole Cutter Set (7/8" - 1-3/8")
Magnifying glass
Hover image to zoom

4 Piece Carbide-Tipped Hole Cutter Set (7/8" - 1-3/8")

Brand:
Greenlee
SKU:
635-GREENLEE
Rating:
(0)
Q&A:
(0)
4 Piece Carbide-Tipped Hole Cutter Set (7/8" - 1-3/8")
Magnifying glass
Hover image to zoom
$152.54 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7/8", 1-3/8", 1-1/8" Diameter

Description

–
The Greenlee Carbide Tipped Hole Cutters are intended to cut accurate, high quality holes in stainless steel, copper, aluminum, and steel.

Product Features:
  • Multiple tungsten carbide tips for fast, smooth cutting in stainless steel
  • Unique carbide design reduces abrasion, runs cooler for extended life
  • Replaceable cobalt-steel pilot drill with split-point tip to prevent walking
  • Flange stop prevents over-drilling
  • Ejector spring on all sizes over 3/4" makes removing slug easier

Product Specifications:
  • Application: Carbide-Tipped Hole Cutter for stainless steel, copper, aluminum and steel.
  • Type: Carbide-Tipped
  • Cutting Size: 7/8, 1-1/8 and 1-3/8" Cutterheads

Set Includes:
  • (3) Carbide-Tipped Cutters
  • Pilot Drill
  • Hex Wrench
  • Case

Specs

–
Product Type:

Hole Cutter

Application:

Aluminum

Steel

Stainless Steel

Copper

Diameter (Inches):

7/8"

1-3/8"

1-1/8"

Drilling Depth:

4 mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy