Apply to be a TradeMaster!
Main product image of 6-Piece Combination Drill/Tap Tool Kit, 6-32 to 1/4-20
Magnifying glass
Hover image to zoom

6-Piece Combination Drill/Tap Tool Kit, 6-32 to 1/4-20

Brand:
Greenlee
SKU:
DTAPKIT
Rating:
(0)
Q&A:
(0)
6-Piece Combination Drill/Tap Tool Kit, 6-32 to 1/4-20
Magnifying glass
Hover image to zoom
$55.99 each
In Stock
In Stock
Get 5 Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Speed Steel

Description

–
6-Piece Combination Drill/Tap Tool Kit, 6-32 to 1/4-20

Product Features:
  • Tap holes up to 4X faster than traditional methods.
  • One-piece Drill/Tap design ensures proper hole for tap size.
  • Hardened High-Speed Steel construction.
  • Standard length: Drills and taps up to 1/8” material.
  • Long length: Drills and taps up to 1/2” material+
  • Quick-change adapter included in all kits.

Product Specifications::
  • Material: High speed steel
  • Application: For mild steel, copper, brass and aluminum
  • Point Type: Split point with web thinning
  • Size: 6-32 to 1/4-20

Kit Includes:
  • (1) DTAP1/4-20: Drill/Tap Bit, 1/4-20 NC
  • (1) DTAP10-24: Drill/Tap Bit, 10-24 NC
  • (1) DTAP10-32: Drill/Tap Bit, 10-32 NF
  • (1) DTAP12-24: Drill/Tap Bit, 12-24 NC
  • (1) DTAP6-32: Drill/Tap Bit, 6-32 NC
  • (1) DTAP8-32: Drill/Tap Bit, 8-32 NC

Specs

–
Product Type:

Kit

Drill Tap Bit

Material:

High Speed Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


6 Replacement Parts

Drill/Tap Bit, 10-24 NC
SKU: DTAP10-24
Greenlee
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy