Sleek, sophisticated and available in an array of exquisite finishes, the GROHE Essence Top-Handle Centerset Bathroom Faucet is a distinctive style with a contemporary, cylindrical spout and impressive features engineered for today's well-appointed home. Offering superior performance with exclusive GROHE SilkMove handle operation, and lasting beauty with the durable GROHE StarLight finish, the Essence faucet embodies all the elements of precision craftsmanship and design excellence.
Features:
| ADA: | Yes |
|---|---|
| Approvals: | NSF/ANSI 61 Lead Free WaterSense ADA / ICC A117.1 CEC CalGreen ASME A112.18.1 / CSA B125.1 |
| Finish: | GROHE StarLight Chrome |
| Series: | Essence |
| Number of Holes: | 1 3 |
| Type: | Manual |
| Finish Family: | Chrome |
| Product Type: | Bathroom Faucet |
| Connection Size: | 3/8" |
| Number of Handles: | 1 |
| Connection Type: | Compression |
| Application: | Residential |
| Valve Type: | Ceramic Disc |
| Drain Type: | Pop-Up |
| Faucet Configuration: | Single Hole |
| Installation Type: | Deck Mount |
| Handle Style: | Lever |
| Flow Rate (GPM): | 1.2 |
| Warranty: | Limited Lifetime |
| Material: | Brass |