Apply to be a TradeMaster!
Main product image of Essence New Single Hole Single-Handle S-Size Bathroom Faucet, 1.2 GPM (Brushed Cool Sunrise), 32216GNA
Magnifying glass
Hover image to zoom

Essence New Single Hole Single-Handle S-Size Bathroom Faucet, 1.2 GPM (Brushed Cool Sunrise), 32216GNA

Brand:
Grohe
SKU:
32216GNA
Rating:
(0)
Q&A:
(0)
Essence New Single Hole Single-Handle S-Size Bathroom Faucet, 1.2 GPM (Brushed Cool Sunrise), 32216GNA
Magnifying glass
Hover image to zoom
$645.15 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Cool Sunrise

Description

–
Sleek and sophisticated, the GROHE Essence Single-Handle Single-Hole Bathroom Faucet is a distinctive style with a top lever handle. This water-saving faucet reduces water usage while providing superior performance. Available in an array of exquisite, on-trend finishes. The Essence single-handle bathroom faucet embodies all the elements of precision craftsmanship and design excellence.

  • INCLUDES: Nylon braided flex hoses and drain assembly
  • SINGLE-HOLE FAUCET: Single-handle bathroom faucet can also be used on a 1- or 3-hole sink or vanity with deck plate, sold separately
  • DRIP-FREE: German engineered bathroom faucet with quality ceramic disc valve to ensure leak-proof performance
  • BRASS BODY: Solid brass spout and metal handle for durability
  • SMOOTH HANDLE OPERATION: Features GROHE SilkMove for precise handle control
  • ANTI-SCALD PROTECTION: Limits the water temperature to prevent accidental scalding
  • CONSERVES WATER: GROHE EcoJoy technology allows for less water usage without sacrificing performance
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this bathroom faucet to be free of manufacturer defects, your assurance of quality design and performance

Specs

–
Flow Rate (GPM):

1.2

Series:

Essence New

Product Type:

Bathroom Faucet

Type:

Manual

Finish:

Brushed Cool Sunrise

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy