Apply to be a TradeMaster!
Main product image of Essence New Single Hole Single Handle S-Size Bathroom Faucet, 1.2 GPM (Brushed Nickel), 32216ENA
Magnifying glass
Hover image to zoom

Essence New Single Hole Single Handle S-Size Bathroom Faucet, 1.2 GPM (Brushed Nickel), 32216ENA

Brand:
Grohe
SKU:
32216ENA
Rating:
(0)
Q&A:
(0)
Essence New Single Hole Single Handle S-Size Bathroom Faucet, 1.2 GPM (Brushed Nickel), 32216ENA
Magnifying glass
Hover image to zoom
$600.10 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Sleek, sophisticated and available in an array of exquisite finishes, the GROHE Essence Top-Handle Centerset Bathroom Faucet is a distinctive style with a contemporary, cylindrical spout and impressive features engineered for today's well-appointed home. Offering superior performance with exclusive GROHE SilkMove handle operation, and lasting beauty with the durable GROHE StarLight finish, the Essence faucet embodies all the elements of precision craftsmanship and design excellence.

Features:
  • Single-hole installation
  • GROHE SilkMove for smooth, effortless handle operation
  • GROHE StarLight coating wipes clean, maintains finish for life
  • GROHE EcoJoy reduces water usage without sacrificing performance
  • GROHE QuickFix Plus for fast, easy installation with minimal treading
  • High temperature limiter to prevent scalding
  • Ceramic disc valves ensure a lifetime of drip-free operation
  • Solid brass body
  • Metal lever handle
  • Limited Lifetime Warranty

Specs

–
Approvals:

ADA / ICC A117.1

NSF/ANSI 61

CalGreen

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

CEC

Finish Family:

Brushed Nickel

Handle Style:

Lever

Number of Holes:

1

3

ADA:

Yes

Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Type:

Manual

Application:

Residential

Connection Type:

Compression

Finish:

Brushed Nickel

Faucet Configuration:

Single Hole

Max Deck Thickness:

1.19"

Series:

Essence

Drain Type:

Pop-Up

Installation Type:

Deck Mount

Number of Handles:

1

Connection Size:

3/8"

Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Material:

Brass

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy