Apply to be a TradeMaster!
Main product image of Essence 1.28 gpf Right Height Elongated Toilet Bowl w/ Slow Close Seat Only (Alpine White)
Magnifying glass
Hover image to zoom

Essence 1.28 gpf Right Height Elongated Toilet Bowl w/ Slow Close Seat Only (Alpine White)

Brand:
Grohe
SKU:
39677000
Rating:
(0)
Q&A:
(0)
Essence 1.28 gpf Right Height Elongated Toilet Bowl w/ Slow Close Seat Only (Alpine White)
Magnifying glass
Hover image to zoom
$643.28 each
In Stock
In Stock
Get 17 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 93.002 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Standards Met
ADA Standards Met

Description

–

The GROHE Essence Right Height Elongated Toilet Bowl comes with coordinating slow-close seat. Tank is sold separately. The skirted, smooth-sided design eliminates crevices where dirt can hide and makes cleaning easier.


Features:

  • Toilet bowl and seat only, tank sold separately
  • InfinaBright surface helps to reduce buildup
  • Slow-close seat with telescoping lid for a seamless look
  • Made of vitreous china
  • InfinaBright surface coating reduces dirt and bacteria build-up ensuring the surface shines longer
  • DreamClean Rim scrubs the top to bottom with every flush
  • 12" (305mm) Rough-in
  • Siphon action jetted bowl with smooth-sided concealed trapway
  • 16-1/2" Rim height
  • Fully glazed 2-1/8" (54mm) trapway
  • Includes slow close telescoping seat
  • Color matched bolt hole covers
  • ADA height


Specifications:

  • CERTIFICATIONS: ADA
  • COLOR/FINISH: GROHE ALPINE WHITE
  • FLUSH TECHNOLOGY: Siphonic Jet
  • FLUSHING TYPE: Single Flush
  • TOILET TRAPWAY DIAMETER: 2-1/8
  • DIMENSIONS: 16-1/2,93.002,29-1/2,14
  • COLOR/FINISH: GROHE ALPINE WHITE
  • UPC/EAN: 4005176581984

Specs

–
Color:

White

Series:

Essence

Product Type:

Toilet Bowl

Application:

Bathroom

Finish:

White

Gallons Per Flush:

1.28

Spud Placement:

Top

Shape:

Elongated

Mount:

Floor

Warranty:

Limited Lifetime

Standards Met:

ADA

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy