| Features: | Isolation Valves |
|---|---|
| Size: | 3/4" |
| Material: | Bronze |
| Connection Size: | 3/4" |
| Connection Type: | Compression |
| Used With: | UP Series UPS Series |

You would use a screwdriver on the slot screw on the sides of the valves. If the slot is facing parallel to the flow direction, it is open. Perpendicular should indicate shut.