Shop Limited Time Deals
Main product image of UP26-99F, Circulator Pump, 1/6 HP, 230 volt
Magnifying glass
Hover image to zoom

UP26-99F, Circulator Pump, 1/6 HP, 230 volt

Brand:
Grundfos
SKU:
52722351
Rating:
(25)
Q&A:
(6)
UP26-99F, Circulator Pump, 1/6 HP, 230 volt
Magnifying glass
Hover image to zoom
52722351 has been discontinued
Discontinued January 20, 2020
This product was discontinued by the manufacturer.
Suggested Alternative:
UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 230 volt
Brand:
Grundfos
SKU:52722513
(18)
Order by today, receive 39 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
34 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron

Description

Features
  • 1/6 HP
  • 230 Volts
  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems

Specs

Material:

Cast Iron

Amperage:

1.07

Application:

Heating

Voltage:

230V

Max Pressure (PSI):

145

Type:

1-Speed Pump

Horse Power:

1/6

Flow Range (GPM):

0-34

Max Flow (GPM):

34

Head Range (ft.):

0-32

Max Head (Ft):

32

Hertz:

60

Phase:

1

RPM:

3000

Temperature Range (F):

36°F - 230°F

Connection Size:

3/4"

1-1/4"

1-1/2"

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.52 out of 25 reviews
92% would recommend this product
4.52
out of 25 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
76%
4 star
16%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

If it ain't broke don't fix it

I installed a geothermal heating and air system over 20 years ago and I used a grundfos pump to circulate the water in the ground loop. The pump lasted over 20 years, so recently when it finally wore down I had a decision to make......what to replace it with...DUH !! a no brainer. As I indicated in headline "if it ain't broke don't fix if" Why would I use anything else but a grundfos ? I highly recommend a grundfos and I would definitely purchase from PexSupply...fair pricing, fast and reliable.
VS

Most Liked Negative Review

DOESN'T WORK

WILL HAVE TO TRY RETURNING , DIDN'T WORK RIGHT OUT OF BOX. USED THESE BEFORE WITHOUT ANY ISSUES, BUT THIS ONE WAS WASTE OF MONEY AND THE TIME TO INSTALL NOT TO MENTION FRUSTRATION TRYING TO GET IT TO WORK. HAS POWER TO IT AND PROPERLY PRIMED BUT PUMP DOESN'T WORK, IMPELLER TURNS FREELY AND IS NOT AIRBOUND.
Showing 1-10 of 25 reviews

Good products

I bought two of these pumps to replace the exact model pumps on our geothermal open loop system because they were getting noisy. Before I changed them I wanted to try pushing the air out that had gotten into the loop. It was not that much but everything had quieted down and I did not change them out yet and the pumps have been in the system for over 25 years, still running quiet and strong. Now I have two brand new pumps still when these finally bite the dust, or I could rebuild them too and feel confident that they will last beyond my days.
Roger
Lancaster, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought product again & again. Leaks after short time.

Has no bearing on customer service or satisfaction with service. Design of pump or not offering housing is major concern.
Dave
Princeton Kentucky
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and service.

Replacement pump on a Geothermal heat and aircondition unit .
Trapper
Mulberry, Arkansas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The pump I needed

This is the pump that I needed for my replacement. Shipped pretty quick too!
CL
Lincoln, NE
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My pump stop working!

I'm on my 3rd pump in 11 years! Other 2 pumps stopped working! Very expensive when you have to pay labor to install this!
Jack S.
Ashland, Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what I needed

perfect.
buyer
MO.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Circulator Pump UP26-99F

The body of the pump is different than my old pump of the same part number. The old one had the motor centered between the flanges. This one is offset to one side, so I couldn't install the cover when I finished changing the pumps.
Roger
Richmond, MO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AAA+ Very Good product & Supplyhouse.com has it together!!!

Great product
Bad BOB
New Madrid, Mo.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I expected

The original pump was installed 20 years ago in a geothermal system manifold. This pump was an exact replacement except for the electrical connection box (I needed additional wire to reconnect it). I did buy the cartridge Kit SKU: 526062 Brand: Grundfos for the other pump, but have not installed it yet. Great SupplyHouse service, delivery and documentation. And of course a very fair price!
BobM
Pottstown, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works first time, everytime

Installed out of the box and it worked first time with zero problems.
Rigdoctor
NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Can the cartridge be replaced in this pump? If so, what is the replacement part number?

Asked by Jay 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jay. Yes, the replacement cartridge kit is 526062.

Was this review helpful to you?

Q: Does the UP26-99F pump replace an older UP26-99 pump, serial # 52722335?

Asked by Don 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It should. The F stands for "flanged," meaning that the circulator must be connected to system piping with flanges of the proper size.

Was this review helpful to you?
-

I found nothing resembling this number for Grundfos. I used a 52722351 when I replaced my original pump (230v 1/6 hp) and everything works great. wouldwurker

Was this review helpful to you?
-

I would say yes, the new pump probably has three speed control

Was this review helpful to you?
-

We use the UP26-99. The e-mail states the UP26-99F is a 1/6 HP, 230 volt - the same specs as the UP26-99. Don't know what the "F" stands for. Should be the same pump. Make sure you check the voltage.

Was this review helpful to you?

Q: What is warranty and maintenance on this particular circulating pump?

Asked by Rob 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The warranty period for this pump is 3 years.

Was this review helpful to you?
-

I don't recall the warranty. Maintenance = no maintenance. Operating quitely in HVAC system (ground loop circulator) almost continuously for 2 years with no problems. Gary Abernathy, PE Sent from my iPhone

Was this review helpful to you?
-

It is a 36 month Limited Warranty against manufacturing defects.

Was this review helpful to you?
-

To be honest i can't remember what the warranty was on this pump, I've had mine over two years and haven't had a minutes trouble with it.  I know this probably hasn't been much help and I'm sorry about that, but I haven't had to do any maintenance on it at all. Its a very reliable pump and I am very happy with it.

Was this review helpful to you?
-

Grundfoss warranty is 36 months.  Only maintenance I know of to do is to take apart and clean any meineral buildup arond impellar and rotor when used as a circulator with hard water. 

Was this review helpful to you?

Q: how do you wire in place of a 115 volt pump?

Asked by Nick 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend that you use a 115-volt pump, if possible. That would be easier than changing your wiring over to 230 volts.

Was this review helpful to you?
- dave

with 115v suply current &a digram on the pump it should be easy if you take nothing for granied & check supply voltage & can reed the digram on the pump. dimram may be in the pump package.

Was this review helpful to you?

Q: Hey Does it include the flanges? I need 1 1/4" flange

Asked by Nancy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The flanges are not included. You would need Grundfos part 519603.

Was this review helpful to you?
- Stan

Pump did come with flanges and gaskets...

Was this review helpful to you?
- Joey

Flanges are cast into the pump housing. Does not include mating flanges for in/out lines. Does include gasket / 'o'-ring, though.

Was this review helpful to you?

Q: Does this come with the two gaskets/ o-rings for the pump?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes; the o-ring is pre-installed in the pump and the gaskets are included as well.

Was this review helpful to you?
- Stan

This pump comes with two casket type o rings and is ready for installation if it is replacing another pump.

Was this review helpful to you?
- Don

The pump came with 2 O-rings that seal perfectly.

Was this review helpful to you?
- Mo

The pump comes with two o-rings. The iron flange kit comes with two 0-rings also.

Was this review helpful to you?