| Wattage: | 196 |
|---|---|
| Frequency: | 60 Hz 60 Hz 60 Hz |
| Amperage: | 0.9 |
| Material: | Cast Iron |
| Poles: | 2 |
| Mount: | In-Line |
| Application: | Heating |
| Voltage: | 230V |
| Max Pressure (PSI): | 145 |
| Type: | 3-Speed Pump |
| Features: | Integral Check Valve |
| Horse Power: | 1/6 |
| Flow Range (GPM): | 0-33 |
| Max Flow (GPM): | 33 |
| Head Range (ft.): | 0-29 |
| Max Head (Ft): | 29 |
| Hertz: | 60 |
| Phase: | 1 |
| RPM: | 3380 |
| Temperature Range (F): | 36°F - 230°F |
| Connection Size: | 3/4" 1-1/4" 1" 1-1/2" |
| Connection Type: | Flanged x Flanged |
Yes, the check valve can be removed, typically with a pair of needle nose pliers.