Shop Grundfos ECM Promotion
Main product image of UPS15-55SUC Stainless Steel 3-Speed Circulator Pump, Union Conn. - 1/12 HP, 115 V
Magnifying glass
Hover image to zoom

UPS15-55SUC Stainless Steel 3-Speed Circulator Pump, Union Conn. - 1/12 HP, 115 V

Brand:
Grundfos
SKU:
59896781
Rating:
(4)
Q&A:
(0)
UPS15-55SUC Stainless Steel 3-Speed Circulator Pump, Union Conn. - 1/12 HP, 115 V
Magnifying glass
Hover image to zoom
$502.60 each
In Stock
In Stock
Get 20 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Connection Type
Union Connection
Product Highlight: Max Flow (GPM)
25 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
36°F - 230°F

Description

–
Note: Note: This unit does not include the union connection. Must be purchased separately.

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Type:

3-Speed Pump

Material:

Stainless Steel

Application:

Heating

Voltage:

115V

Phase:

1

Hertz:

60

Max Pressure (PSI):

145

Flow Range (GPM):

0-25

Max Flow (GPM):

25

Head Range (ft.):

0-18

Poles:

2

Max Head (Ft):

18

Temperature Range (F):

36°F - 230°F

Mount:

In-Line

Connection Size:

1-1/4"

Connection Type:

Union

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Clip On Aquastat Kit for UP Series Circulators, 7/8" OD Piping, 85F-105F
SKU: 595444
Grundfos

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Product is outstanding and service is great.

Recirculation pump makes sure I always have instant hot water.
dt
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Service was great!

I purchased a hot water recirculating pump. The first on failed after a couple of months. Supply House replaced it no questions asked and got it to me in 2 days.
Dock
Petersburg Mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

I texted SH and asked for a 1:1 replacement of my recirc pump. My model was discontinued and they recommended a replacement. It fit perfectly.
Doug B.
Northern California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome though expensive

Used in a 400'radiant loop for pex w/o oxygen barrier. I like the union connections better than flanges. It's high price indicates they probably don't sell too many of these.
craigy
Ma.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy