Shop Grundfos ECM Promotion
Main product image of 2" GF 53 Bronze Flange Pair (NPT)
Magnifying glass
Hover image to zoom

2" GF 53 Bronze Flange Pair (NPT)

Brand:
Grundfos
SKU:
91584913
Rating:
(0)
Q&A:
(0)
2" GF 53 Bronze Flange Pair (NPT)
Magnifying glass
Hover image to zoom
$456.34 each
In Stock
In Stock
Get 3 Tue, Nov 24
Size: 
2"
2"
Material: 
Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Bronze
Product Highlight: Connection Size
2" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
Grundfos 2" NPT connection adapter for pumps with Flange.

Compatible with:
  • Grundfos UP pumps with 53 flange
  • Grundfos UPS pumps with 53 flange
  • Grundfos MAGNA pumps with 53 flange

Specs

–
Size:

2"

Material:

Bronze

Connection Size:

2"

Connection Type:

Threaded

Type:

Pump Flanges

Product Type:

Adapter/Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy