Shop Grundfos ECM Promotion
Main product image of GF 53 Flange Pump Connection Adapter, Cast Iron , 2" NPT Connection
Magnifying glass
Hover image to zoom

GF 53 Flange Pump Connection Adapter, Cast Iron , 2" NPT Connection

Brand:
Grundfos
SKU:
91584910
Rating:
(1)
Q&A:
(0)
GF 53 Flange Pump Connection Adapter, Cast Iron , 2" NPT Connection
Magnifying glass
Hover image to zoom
$195.95 each
In Stock
In Stock
Get 24 Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Used With
UP Series, UPS Series, MAGNA Series

Description

–
Grundfos 2" NPT connection adapter for pumps with Flange.

Compatible with:
  • Grundfos UP pumps with 53 flange
  • Grundfos UPS pumps with 53 flange
  • Grundfos MAGNA pumps with 53 flange

Specs

–
Size:

2"

Material:

Cast Iron

Connection Size:

2"

Connection Type:

Threaded

Type:

Pump Flanges

Used With:

UP Series

UPS Series

MAGNA Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great customer service

Very knowledgeable and provided accurate time frames for back ordered products
Jamie
Inland Empire
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy