Apply to be a TradeMaster!
Main product image of Unilift AP12 Effluent Drain Pump, 1 Phase (115v)
Magnifying glass
Hover image to zoom

Unilift AP12 Effluent Drain Pump, 1 Phase (115v)

Brand:
Grundfos
SKU:
96847166
Rating:
(0)
Q&A:
(1)
Unilift AP12 Effluent Drain Pump, 1 Phase (115v)
Magnifying glass
Hover image to zoom
$1,227.00 each
In Stock
In Stock
Get 52 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
700 Watts
Product Highlight: RPM
3350 RPM
Product Highlight: Horse Power
0.54 HP
Product Highlight: Amperage
8 Amps
Product Highlight: Connection Type
NPT Connection
Product Highlight: Voltage
115V

Description

–
The Grundfos UNILIFT is a stainless steel submersible drainage pump designed for automatic removal of groundwater, rainwater, and grey wastewater. Featuring a semi-open impeller with 0.47" solids handling, it's ideal for sump pits, stormwater basins, and light-duty effluent applications. This 1/2 HP pump operates on 115V single-phase power and includes a built-in float switch for automatic start/stop, a 25' plug-type power cord, and a suction strainer for debris protection. The motor is Class F insulated with thermal overload protection and is continuously cooled by the pumped liquid via a built-in cooling jacket and riser pipe. A double shaft seal with a pre-filled oil chamber and greased-for-life bearings ensures long-term reliability. Ready for free-standing installation with a carrying handle for easy transport.
  • Enables pump to operate continuosly while partially submerged
  • Corrosion-resistant stainless steel - hydraulics and housing built for tough, wet conditions
  • Silicon carbide shaft seal - ensures long-lasting performance and mechanical durability
  • Heavy-duty bearings - pre-lubricated for smooth operation and reduced wear over tim
  • Built for long-term use - serviceable design with changeable cable, rotor, and seals for extended product life
  • Thermal motor protection - prevents overheating and safeguards motor performance
  • Handy design - built for quick transport and effortless handling
  • Flexible automation - cable-guided float switch adapts to different water levels and setups
  • Fast, tool-free cleaning - snap-clip and bayonet connections make strainer and hydraulic parts easy to access

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Wattage:

700

Max Head (Ft):

32.81

RPM:

3350

Flow Rate (GPM):

62

Horse Power:

0.54

Amperage:

8

Connection Type:

NPT

Phase:

1

Includes:

Float Switch

Type:

Automatic

Voltage:

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Frequency
Wattage
Max Head (Ft)
RPM
Flow Rate (GPM)
60 Hz
60 Hz
60 Hz
700
32.81
3350
62

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this pump cast iron housing or stainless steel housing?

Asked by Gwen 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Gwen, the housing is Stainless Steel. Per Grundfos: "The stainless steel pump housing is fitted with an internal riser pipe ensuring high efficiency."

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy