The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Sweat UP-ZV 2-Way, Normally Closed Zone Valve
Magnifying glass
Hover image to zoom

1/2" Sweat UP-ZV 2-Way, Normally Closed Zone Valve

Brand:
Grundfos
SKU:
97627416
Rating:
(0)
Q&A:
(0)
1/2" Sweat UP-ZV 2-Way, Normally Closed Zone Valve
Magnifying glass
Hover image to zoom
97627416 has been discontinued
Discontinued May 7, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

The Grundfos UP Zone Valve incorporates the latest in robust motor and gearing technology, ensuring long life and quiet operation.

Features:
  • In-line removable actuator for ease of installation and service
  • Silent Close-Off Technology
  • Compact / Economical design
  • Sychronous Hysteresis Motor: 7VA, 5W
  • Valve position indicator and Manual Open/Close lever
  • Easy Push Actuator Removal Button
  • Sealed End Switch: Normally closed
  • Enlarged Geared Transmission/Coil Spring: Delivers 20 PSI Close Off @ 7.5 Cv
  • Stainless Steel Valve Stem: Closed and Open System Rated
  • Durable Forged Brass Body: 300 PSI Rated
  • High temp. EPDM Paddle and O-rings: 32°F to 240°F Rated and 50% Glycol Rated
  • Convenient Clean Out Cap

Specs

Type:

Zone Valve

Connection Type:

Sweat

Size:

1/2"

Position:

Normally Closed

Voltage:

24V

Min Fluid Temp:

33°F

Max Fluid Temp:

240°F

Body Pattern:

2-Way

Flow Capacity (Cv):

3.5

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Connection Type
Size
Position
Voltage
Body Pattern
Sweat
1/2"
Normally Closed
24V
2-Way
1/2" Sweat Zone Valve (18" Leads, No End Switch)
SKU: V8043A1011
Sweat
1/2"
Normally Closed
24V
Straight-Through
2-Way
Sweat
1/2"
Normally Closed
24V
2-Way
Sweat
1/2"
Normally Closed
24V
2-Way