Apply to be a TradeMaster!
Main product image of JP05S-CI Shallow Well Jet Pump, Cast Iron (115/230V, 1/2 HP)
Magnifying glass
Hover image to zoom

JP05S-CI Shallow Well Jet Pump, Cast Iron (115/230V, 1/2 HP)

Brand:
Grundfos
SKU:
97855073
Rating:
(15)
Q&A:
(2)
JP05S-CI Shallow Well Jet Pump, Cast Iron (115/230V, 1/2 HP)
Magnifying glass
Hover image to zoom
97855073 has been discontinued
Discontinued September 11, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Cast Iron
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Max Flow (GPM)
21 MAX GPM
Product Highlight: Max Pressure (PSI)
116 MAX PSI

Description

NOTE: Image is representative. Actual product may vary.

Dependable and durable jet pumps for supplying water to residential, agriculture or light commercial water transfer.
  • Dual voltage motors 115/230 volts
  • Nozzle and Venturi clean out port
  • Totally enclosed fan-cooled motors
  • Quiet operation
  • Available in cast iron and stainless steel models
  • Built-in thermal overload for motor protection
  • Self-priming and excellent suction lift

Specs

Shutoff Head (ft.):

145'

Application:

Shallow Well

Voltage:

115/230V

Horse Power:

1/2

Max Flow (GPM):

21

Hertz:

60

Phase:

1

Max Pressure (PSI):

116

Relative Humidity:

95%

Type:

Jet Pump

Material:

Cast Iron

Fluid Temperature Range:

32°F - 95°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.53 out of 15 reviews
92% would recommend this product
4.53
out of 15 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
13%
3 star
7%
2 star
7%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Best Shallow Pump I have had

This is my 4th pump in the past 15 years. This pump is the best pump by far. It draws quicker and gets to 55-60 psi against a large pressure tank. Its quiet. Everything that I was looking for in a shallow well pump. Should have bought one years ago instead of wasting my time on some other brands.
VS

Most Liked Negative Review

The second one you sent was great.

The first pump wouldn't prime. I tried everything I could including trying to pull water through the pump with a shop vac. Nothing worked. I called and notified you of the problem and the next day I received a new pump that worked right out of the box. Thanks for getting it here right away.
Showing 1-10 of 15 reviews

Excellent pump for ranch house

Installed this pump at base of 5000 gallon storage tank, to provide water to home. Because of my set up (just one check valve) the pressure switch "hammered". I was able to use a second pressure switch already in the system (see pic) to fix the issue. The pump operates perfectly from 60-40psi against a 80 gallon well mate keeping cycle time low. Another great Grundfos product!
Do it yourself plumbing
SE Arizona
22 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Grundfos jet pump installed at ranch

Excellent pump, the stainless steel casing and light weight definitely a plus. My only issue was that the pressure switch caused pump hammer in my set up. The problem was resolved by bypassing the pump's switch and using a second pressure switch already plumbed into my system to run the pump. Definitely considering purchase of second pump for my pool. Dr S
Well guy
SW Arizona
29 days ago
Was this review helpful to you?

The second one you sent was great.

The first pump wouldn't prime. I tried everything I could including trying to pull water through the pump with a shop vac. Nothing worked. I called and notified you of the problem and the next day I received a new pump that worked right out of the box. Thanks for getting it here right away.
Unprimed
Akron, Ohio
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Return process was excellent.

Pump did not work for what I needed. Called customer service and they sent a return shipping label. Return was handled exceptionally well. Have used Supplyhouse many times and will continue to use them. Excellent company.
MT
Sheboygan, WI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service from SupplyHouse

Supply House provided great service and responded quickly to my questions. Excellent product, but needs small pressure tank.
Jim
Santa Cruz
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would recommend over and over

worked perfect to replace my booster fast delivery will buy from supply house again
home owner
Hopewell NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed to replace a 30 Year old Grundfos pump

I have installed it yet. Waiting for the older one to quit. It is ready to be installed when the time comes.
John
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superb

The pump works fine and dandy, but the service through Supply House was exceptional!
Fred
Awesome Town
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Itis a good pump and does what we need for our water system. Easy to install. Supplyhouse is the first place I will check for other products similar to this.
Ted
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent pump

I installed this pump in both my home and my parent's home. Been in use for 2 years. Quiet, fast, no sediment build up. Should have bought these years ago.
Larry
Pennsylvania
3 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: 1. What size intake. 2. Do you sell a pump with a 1" intake. I have a 1" line coming into my house from a 500 Gal. holding tank 125 Ft. away.If I use a pump with a 1-1/4 inch intake and supply with 1" line and reduce to a 3/4 outlet to pressure tank will that work?

Asked by big buck 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This pump has 1" NPT on the inlet and the outlet. If needed to reduce down to 3/4", or go up to 1-1/4", that will not cause any problems

Was this review helpful to you?

Q: what is considered a shallow well?

Asked by Dudley 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Shallow well pumps are found in applications of 25' or less. So shallow wells would be 25' or less in depth.

Was this review helpful to you?