Apply to be a TradeMaster!
Main product image of JPF-4-54ASA Shallow Well Jet Pump, Cast Iron (115/230V, 3/4 HP)
Magnifying glass
Hover image to zoom

JPF-4-54ASA Shallow Well Jet Pump, Cast Iron (115/230V, 3/4 HP)

Brand:
Grundfos
SKU:
97855081
Rating:
(0)
Q&A:
(0)
JPF-4-54ASA Shallow Well Jet Pump, Cast Iron (115/230V, 3/4 HP)
Magnifying glass
Hover image to zoom
97855081 has been discontinued
Discontinued September 3, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
JP PS-16-07-177 1-Stage Shallow Well Jet Pump, Stainless Steel (115/230V, 3/4-1.5 HP)
Brand:
Grundfos
SKU:99463940
(6)
Order by 6PM, receive 5 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Cast Iron
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Max Flow (GPM)
20 MAX GPM
Product Highlight: Max Pressure (PSI)
116 MAX PSI

Description

Dependable and durable jet pumps for supplying water to residential, agriculture or light commercial water transfer.



  • Dual voltage motors 115/230 volts
  • Nozzle and Venturi clean out port
  • Totally enclosed fan-cooled motors
  • Quiet operation
  • Available in cast iron and stainless steel models
  • Built-in thermal overload for motor protection
  • Self-priming and excellent suction lift
NOTE: Image is representative. Actual product may vary.

Specs

Shutoff Head (ft.):

170'

Application:

Shallow Well

Type:

Jet Pump

Voltage:

115/230V

Horse Power:

3/4

Max Flow (GPM):

20

Material:

Cast Iron

Max Pressure (PSI):

116

Hertz:

60

Phase:

1

Fluid Temperature Range:

32°F - 95°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.