Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pumps
Well Pumps
Deep Well Pumps
SBA3-45-A w/ Integrated Suction Strainer and Float Switch
Brand:
Grundfos
SKU:
97896333
Rating:
(0)
Q&A:
(0)
Hover image to zoom
97896333 has been discontinued
Discontinued November 2, 2023
This product was discontinued by the manufacturer.
MANUALS (2)
Brochure
Submittal Sheet
Brochure
Submittal Sheet
Replacement Parts
View All
Direct Replacement:
SBA3-45-A w/ Integrated Suction Strainer and Float Switch
Brand:
Grundfos
SKU:
92713157
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Threaded Connection
45'
1"
1"
25 MAX GPM
120v
Description
–
SBA3-45-A w/ Integrated Suction Strainer and Float Switch
Specs
–
Cord Length:
45'
Inlet Size:
1"
Outlet Size:
1"
Connection Type:
Threaded
Max Flow (GPM):
25
Max Head (Ft):
147
Phase:
1
Voltage:
120v
Frequency:
60 Hz
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
1
Replacement Part
SBA Discharge Connection Kit
SKU:
98679477
Grundfos
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video