Apply to be a TradeMaster!
Main product image of SBA-3-45-AW Automatic Pump w/ Extractor - NEMA (110-120V)
Magnifying glass
Hover image to zoom

SBA-3-45-AW Automatic Pump w/ Extractor - NEMA (110-120V)

Brand:
Grundfos
SKU:
97896335
Rating:
(0)
Q&A:
(0)
SBA-3-45-AW Automatic Pump w/ Extractor - NEMA (110-120V)
Magnifying glass
Hover image to zoom
97896335 has been discontinued
Discontinued October 30, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
SBA-3-45-AW Automatic Pump w/ Extractor - NEMA (115V)
Brand:
Grundfos
SKU:92713162
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Type
Threaded Connection
Product Highlight: Cord Length
45'
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Max Flow (GPM)
25 MAX GPM
Product Highlight: Voltage
120v

Description

The new Grundfos SBA is a complete all-in-one 1 horsepower submersible pumping unit. Built on the proven SB platform, the system comes with an integrated control unit – eliminating the need for an external pump controller.

Many installers and home owners want simple but reliable pump solutions that require only a minimum of changes to the original installation.The SBA is literally a plug- and pump solution. once installed and connected to the piping, all you need to do is switch on the pump. The result is a reliable solution and greatly reduced installation costs.

Model SBA-3-45-AW: With side inlet and flexible suction hose with floating extractor (1 mm mesh).

Features:
  • Noiseless operation: The SB pump emits no noise when submerged and is therefore a noiseless alternative to non-submersible pumps.
  • High reliability: The SB pump is built from composite and stainless-steel materials which are resistant to corrosion. furthermore, the pump has a stainless-steel strainer which prevents large particles from entering the pump housing.
  • Integrated protection: The pump offers thermal overload protection.
  • Floating suction strainer: The SBA-3-45-AW model with floating suction strainer always draws the water from just below the water surface where the water is clean and free from solid particles and also contains the highest oxygen levels.
  • Simplicity: All-in-one unit
  • Easy installation: No external pump controller
  • Integrated dry-running protection
  • Lifting eye

Specs

Cord Length:

45'

Inlet Size:

1"

Outlet Size:

1"

Connection Type:

Threaded

Max Flow (GPM):

25

Max Head (Ft):

147

Phase:

1

Voltage:

120v

Frequency:

60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.