The Day Savers – A National Tradesmen Day Contest
Main product image of UPZCV-6 6 Zone Valve Control
Magnifying glass
Hover image to zoom

UPZCV-6 6 Zone Valve Control

Brand:
Grundfos
SKU:
98996439
Rating:
(1)
Q&A:
(0)
UPZCV-6 6 Zone Valve Control
Magnifying glass
Hover image to zoom
98996439 has been discontinued
Discontinued October 5, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Number of Zones
6

Description

Note: Image displayed is not exact representation of item.

The UPZC series of zone controls is the ideal choice for single and multiple zone hydronic heating systems whether you are using zone pumps or low voltage, zone valves. All multiple zone controls are expandable to handle any size of job. Boiler pumps, domestic hot water pumps and system pump, as well as assigning priority can be controlled from a the UPZC control.
The side-mounted terminals provide easy access and ease in wiring and the front-facing, easy to read LED indicators on the front panel provide essential operation status.

Features:
  • Easy to install
  • Simple operation
  • Versatile and Expandable
  • Front facing LED indicator lights on cover
  • Side-mounted terminal connections
  • Replaceable 40 VA snap-in transformers on valve models
  • Multi-zone units expandable to unlimited number of zones
  • Compatible with 2-, 3-, and 4-wire low voltage controllers / thermostats
  • Zone Priority time-out feature
  • Pump Exercise feature, selectable 72-hours /14-days
  • Post Purge feature for pump controllers
  • Boiler demand terminals
  • DHW terminal
  • ZR and ZC terminals
  • 3 year warranty

Specifications:
  • Input power 60 Hz: 120 VAC
  • Transformer voltage: 24 VAC, 40 VA, Class 2
  • Thermostat output [A]: 0.375, 0.5, 0.75
  • Maximum single phase motor rating. Per zone [A}: 5
  • Maximum combined load rating: output @ 120 VAC [A}: 20
  • Temperature range (storage) [°F (°C)]: 50-100 (10-38)
  • Temperature range (maximum operation) [°F (°C)]: 0-100 (-18-38)
  • Maximum operating humidity range % RH: 90%
  • Number of knockouts: 12
  • Size of knockouts [in. (mm)]: 0.0875 (22)
  • Approvals: CSA 22.2 No. 24 / UL Standard 873
  • Relay type: Sealed
  • Cover panel: ABS-Fire rated
  • Base material: Galvanized steel
  • Terminal block (side mounted): PA66
  • Front display lights: LED

Specs

Number of Zones:

6

Product Type:

Valve Control

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Number of Zones
CURRENT ITEM
Product Image of UPZCV-6 6 Zone Valve Control
UPZCV-6 6 Zone Valve Control
SKU: 98996439
(1)
6

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Yes quality product would recommend to any one.

Great design easy set up but poor factory technical assistance. I am running 5 zones on this unit and ine zone requires two manifold control valves I have Emailed Grundfos two weeks ago with no product support in return. Supply house has awalys provided great quality products.
Jeff
Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?