Shop Limited Time Deals
Main product image of ALPHA1 Circulator Pump, 1/16 HP, 115 Volt w/ Terminal Box
Magnifying glass
Hover image to zoom

ALPHA1 Circulator Pump, 1/16 HP, 115 Volt w/ Terminal Box

Brand:
Grundfos
SKU:
99287256
Rating:
(1)
Q&A:
(0)
ALPHA1 Circulator Pump, 1/16 HP, 115 Volt w/ Terminal Box
Magnifying glass
Hover image to zoom
99287256 has been discontinued
Discontinued April 6, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
UPSe 15-58F High Efficiency ECM Wet Rotor Circulator Pump with Universal Programming
Brand:
Grundfos
SKU:92603106
(0)
Order by today, receive 22 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/16 HP
Product Highlight: Max Flow (GPM)
21 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Cast Iron
Product Highlight: Amperage
0.65 Amps

Description

Note: The pump does not come with Flanges. The customer is responsible for purchasing the appropriate 15/26 Flanges to pair with this.

Features:
  • ALPHA1 can replace more than 30 other pump models
  • Designed with trusted Grundfos ECM technology which has been used by Grundfos for more than 16 years
  • ALPHA1 features the highest torque rating and most powerful start feature in its class which attempts to restart indefinitely every seven seconds in blocked rotor conditions
  • ALPHA1 features an integrated check-valve and nut captures for flanges
  • ALPHA1 features three-constant pressure control modes with easy to use push button settings
  • Large LED display shows energy watt consumption and flow indicator in gallons per minute
  • Magnetite resistant design with a stainless-steel bearing plate, robust ceramic shaft and ceramic bearing rings
  • Extremely quiet 19.2 dB(A) operation – tested in one of the best European sound labs
  • Available in both cast iron and stainless steel models
  • ALPHA1 is compatible with either a line cord or terminal box for conduit connections

Specs

Application:

Heating

Material:

Cast Iron

Amperage:

0.65

Voltage:

115V

Horse Power:

1/16

Type:

Variable Speed

Temperature Range (F):

36°F - 230°F

Max Head (Ft):

19

Max Flow (GPM):

21

Max Pressure (PSI):

150

Phase:

1

Hertz:

60

Frequency:

60 Hz

Connection Size:

1-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/2" Oxygen Barrier PEX-b Tubing (1,000 ft Coil)
SKU: T050-1000-OXY
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Highly Recommended

This is my go-to pump for hydronic heating and have installed dozens. Very efficient and great display (watts and flow rate) that can be helpful for troubleshooting.
MtSolar
Bozeman, MT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?