Apply to be a TradeMaster!
Main product image of 4" x 25' F114 Insulated Flex Duct (Gray Jacket)
Magnifying glass
Hover image to zoom

4" x 25' F114 Insulated Flex Duct (Gray Jacket)

Brand:
H&C Flex
SKU:
51001
Rating:
(15)
Q&A:
(1)
4" x 25' F114 Insulated Flex Duct (Gray Jacket)
Magnifying glass
Hover image to zoom
51001 has been discontinued
Discontinued June 3, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
4" x 25' F114 Insulated Flex Duct (Gray Jacket)
Brand:
H&C Flex
SKU:17002504H
(15)
Order by 6PM, receive 44 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Material
Polyester
Product Highlight: Insulation
R-4.2

Description

–
Features:
  • Gray polyester jacket
  • Double-ply black polyester core 10" W.C. positive, 1/2" W.C. negative
  • R-4.2 formaldehyde free insulation
  • UL listed
  • Boxed or bagged (FB series)
  • GREENGUARD Listed for microbial resistance
  • Specs

    –
    Length (Feet):

    25'

    Diameter (Inches):

    4"

    Application:

    HVAC

    Core Type:

    Double Ply Black Polyester

    Material:

    Polyester

    Insulation:

    R-4.2

    Type:

    Venting

    Package:

    Boxed

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Buchanan Multi-Purpose Heavy-Duty Cable Tie, 24" UV Black (Pack of 50)
    SKU: B-24-175-0-L
    Ideal

    Product Reviews

    4.6 out of 15 reviews
    93% would recommend this product
    4.6
    out of 15 Reviews
    93% would recommend this product
    WRITE A REVIEW
    5 star
    80%
    4 star
    13%
    3 star
    0%
    2 star
    0%
    1 star
    7%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Good for this application of bathroom vent

    I could have used a little more information with tips on how to use it. Taping the loose wire end after cutting a section makes life easier. One might want to have a video camera on when opening the box.
    VS

    Most Liked Negative Review

    Garbage product but Supply House cancelled the charges

    We stretched out the 14" duct, but part of it seemed to be collapsed. Upon further checking, the inner plastic liner had a rip in it and the coil which supported it had retracted providing no support. Supply House made it right though. I was set to return it and they told me that I didn't have to and reversed the charges. I'd still buy from them because they have super fast shipping and friendly customer service.
    Showing 1-10 of 15 reviews

    I would buy again

    use this to replace broken pipe ducting. Good quality
    MG
    Bay Area
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    Product was shipped as advertised, was much better quality than the local outlets had. Would definitely order from this company again..
    Mike
    Santa Rosa
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I needed

    I used this to create a duct from a swamp cooler to a window opening and it is way more efficient than any other product i tried. the insulation makes a huge difference.
    Joe
    Las Vegas
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Garbage product but Supply House cancelled the charges

    We stretched out the 14" duct, but part of it seemed to be collapsed. Upon further checking, the inner plastic liner had a rip in it and the coil which supported it had retracted providing no support. Supply House made it right though. I was set to return it and they told me that I didn't have to and reversed the charges. I'd still buy from them because they have super fast shipping and friendly customer service.
    Mr. Boo
    Hudson, NY
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product and retailer are the best!

    Needed new duct work, ordered wrong size. Completed return and received size needed. These guys made it super simple to return and get the product I needed. Works great and MUCH cheaper than all the other places.
    TWay
    WV
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    Used it for a return in the attic. You can tell it wasn't cheap material.
    Nick
    New York
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Served it's purpose

    Replaced a return line. Good heavy duty product, on time delivery, and best price. Thx
    Keith
    Memphis, Tn
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    7" duct

    Hard to find this size locally but was able to get it at Supply House with fast delivery. Good quality.
    Mike
    Brewster NY
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    i would buy this again

    just what it says it is
    Rquig
    Pa
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good for this application of bathroom vent

    I could have used a little more information with tips on how to use it. Taping the loose wire end after cutting a section makes life easier. One might want to have a video camera on when opening the box.
    dougn6tqs
    Oakland
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Does this product come in other sizes? I am getting a new Furnace that is 97.3% efficient. I have been told to upsize my existing ducts one size 4" to 6", 6" to 8", 8" to 10" and 10" to 12 "

    Asked by stukn69 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply-

    Hello, Please see the following link: https://www.supplyhouse.com/Black-Polyethylene-Jacket-Air-Ducts-14720000 for all available Diameter Sizes.

    Was this review helpful to you?