Apply to be a TradeMaster!
Main product image of 1-1/2" x 9" 18 Gauge FHA Plate - Barcoded
Magnifying glass
Hover image to zoom

1-1/2" x 9" 18 Gauge FHA Plate - Barcoded

Brand:
Oatey
SKU:
33932
Rating:
(1)
Q&A:
(0)
1-1/2" x 9" 18 Gauge FHA Plate - Barcoded
Magnifying glass
Hover image to zoom
$0.82 each
In Stock
In Stock
Get 939 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1 1/2" x 9"
Product Highlight: Material
Steel

Description

–
1-1/2" x 9" 18 Gauge FHA Plate - Barcoded, provide protection for pipes and wiring installations.

Specs

–
Size:

1 1/2" x 9"

Material:

Steel

Gauge:

18

Type:

Non-Self Nailing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3-1/2" x 18" Stud Guard, 16 Gauge
SKU: 539-18
Sioux Chief

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would use supplyhouse again they make it easy

I needed these fha plates couldn't find them anywhere. I use them for attaching furnace and coil together in an attic. they work perfect for what I need.
HVAC King
phoenix
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy