Apply to be a TradeMaster!
Main product image of 3" or 4" Round Duct Black Wall Cap w/ Damper
Magnifying glass
Hover image to zoom

3" or 4" Round Duct Black Wall Cap w/ Damper

Brand:
Broan
SKU:
885BL
Rating:
(41)
Q&A:
(4)
3" or 4" Round Duct Black Wall Cap w/ Damper
Magnifying glass
Hover image to zoom
$39.00 each
In Stock
In Stock
Get 71 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Duct Size
3", 4"
Product Highlight: Finish
Black

Description

–
Note: Not intended for Dryer Vent usage

  • For 3" or 4" round duct.
  • 4" to 3" transition included.
  • Built-in bird screen.
  • 24 GA CRCQ Steel, black electrically-bonded epoxy finish
  • Built-in damper.
  • Specs

    –
    Product Type:

    Wall Cap

    Material:

    Steel

    Duct Size:

    3"

    4"

    Finish:

    Black

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    8" Round Duct Aluminum Wall Cap
    SKU: 643
    Broan

    Product Reviews

    4.9 out of 41 reviews
    100% would recommend this product
    4.9
    out of 41 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    90%
    4 star
    10%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-10 of 41 reviews

    Great quality, I will use on every job.

    Worth every penny instead of installing flimsy aluminum or plastic.
    Stove
    MD
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes

    Goo quality items
    Jim
    Nj
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    nice paint, works as expected

    Connected to bath vent fan ducting great. Appealing visually. I'd err on the side of a larger hole. I think we did 4.25". 4.125" would have been a very tight fit. Overall very happy with how it turned out.
    Roam
    Bozeman, MT
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    The best Iv ever used

    Very good quality
    Fish83
    Manistee MI
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    Very good quality.
    Sam
    NY
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    YES

    WELL MADE
    NO
    NY
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    Solid, firm metal, as opposed to the flimsy vents at the big box stores
    Larry the DYI
    Charlottesville, VA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Well Done.

    Reasonable price and good service.
    HVAC in AR
    Arkansas
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect fit

    Arrived promptly and in prime condition. Needed to cut the barrel down a bit, but other than that, it was installed easily and in just a few minutes.
    BG
    Milwaukee, WI
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Maybe a Bit More Money, But Worth It

    I first ordered a cheaper exhaust vent from a big box store, and got what I paid for - a cheap product that probably wouldn't last a year. This one is made to last. High quality parts that'll last the life of your house.
    Lulu
    Colorado
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    4 Questions
    4 Questions
    ASK A QUESTION

    Q: How long is the pipe? Will it go through a cinder block wall ?

    Asked by Steph 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The pipe is 5" long.

    Was this review helpful to you?

    Q: does this come with 3" duck without the reducing connector

    Asked by mike 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    No, just as 4" with the reducer.

    Was this review helpful to you?

    Q: why can't this product be used for dryer venting?

    Asked by Dan 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    The damper and bird screen are suitable for driers, it will clog and/or not open when used with a drier.

    Was this review helpful to you?

    Q: Does this wall cap come in other colors? And or can it be painted?

    Asked by Shaken 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    natural aluminum, probably not as its an epoxy finish.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy