Apply to be a TradeMaster!
Main product image of MV360S Ceiling Diffuser w/ Round Grille (6" x 6")
Magnifying glass
Hover image to zoom

MV360S Ceiling Diffuser w/ Round Grille (6" x 6")

Brand:
AirTec
SKU:
81901
Rating:
(17)
Q&A:
(0)
MV360S Ceiling Diffuser w/ Round Grille (6" x 6")
Magnifying glass
Hover image to zoom
$37.66 each
In Stock
In Stock
Get 374 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Duct Size
5", 4", 6"
Product Highlight: Diameter (Inches)
6" Diameter

Description

–

The Ceiling Diffuser line is a snap to install in any ceiling. Quick tear off bands allow for easy size changes and our swinging clips will fasten the assembly into the ceiling in seconds! Made from high impact polymers and featuring a virtually airtight damper for winter shut off and/or volume control makes them a great fit in any application.


Features:

  • No Assembly Required
  • Suitable For Dropped Ceilings
  • No Rusting
  • Formulated To Resist Yellowing From Exposure To Sun, Heat Or Fluorescent Lights
  • Paintable Faceplate
  • Scratch Resistant
  • No Special Tools Needed To Adjust Damper Or Change Collar Size
  • One Person Installation In 3-4 Minutes
  • Optional Flanges For Rough In And Dropped Ceiling Available
  • Easy Tearoff Tab To Increase Collar Size
  • One Size Takes 4 5 or 6 Flexible Or Rigid Duct
  • 1 Piece Heat Resistant Face Plate


Specifications:

  • Duct Sizes - 4", 5", 6"
  • Max Ceiling Thickness - 1.25"
  • Strap Included - Y
  • Integral Damper - Y (handle included)
  • Required Hole Diameter - 7.25"
  • AK Factor - 0.17


Specs

–
Product Type:

Ceiling Diffuser

Type:

Round

Color:

White

Duct Size:

5"

4"

6"

Diameter (Inches):

6"

Wall Opening (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MXES Ceiling Diffuser w/ 1-Way Exhaust/Grille (6" x 6")
SKU: 81906
AirTec

Product Reviews

4.82 out of 17 reviews
100% would recommend this product
4.82
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
6%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Amazing

I never write reviews. I felt a need to have to write this one. By far the best quality and bang for your buck. The picture on the website is bad as it does not represent the actual color. These are in fact white. My holes where a little too small and instead of cutting the sheet rock I just banged the diffusers in. That worked perfectly. They also supply the zip tie to secure the duct to the diffuser. I installed 12 of these in a half hour.
VS

Most Liked Negative Review

I will buy more of your product.

The product is good, you are spending to much on advertising though. I cant watch a you tube repair without getting your ads. it's aggravating
Showing 1-10 of 17 reviews

Exactly what I was looking for

This was exactly what I was looking for but couldn't find it anywhere else. It was easy to install and arrived quickly.
RayC
Brentwood, LI, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy more of your product.

The product is good, you are spending to much on advertising though. I cant watch a you tube repair without getting your ads. it's aggravating
SMR
WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these defusers

Very universal defusers easy to work with
Lug nut
Grandforks, ND
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I used these to replace some old plastic ceiling diffusers that had yellowed and collected mold over time. After cutting the old ones out, these went in very fast. No issues with these.
A440
NJ
3 years ago
Was this review helpful to you?

Yes

Perfect for grid ceiling
Erik
Mn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing

I never write reviews. I felt a need to have to write this one. By far the best quality and bang for your buck. The picture on the website is bad as it does not represent the actual color. These are in fact white. My holes where a little too small and instead of cutting the sheet rock I just banged the diffusers in. That worked perfectly. They also supply the zip tie to secure the duct to the diffuser. I installed 12 of these in a half hour.
Mlanz
08816
7 years ago
Was this review helpful to you?

Very simple

Easy to install and exactly what I needed for my basement ceiling!
Ron
Chicago IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent diffuser, well built

Excellent diffuser for class 1 flex, probably the easiest to work with that I have ever installed. Alot of HVAC duct components are really cheesy, this one is a winner. Sturdy, yet light weight enough to install directly to sheetrock or acoustical ceilings without worries.
The Pope
Maine
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works great in my drop ceiling,delivered as promised.
BillS
Grand Rapids,mi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Repair my vents

Love them, they are what they said they are and work great.
Steve
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy