Apply to be a TradeMaster!
Main product image of Egg Crate Lay-In Return Grille w/ Bulls-Eye Back (2' x 2')
Magnifying glass
Hover image to zoom

Egg Crate Lay-In Return Grille w/ Bulls-Eye Back (2' x 2')

Brand:
HaVACo
SKU:
HT-2X2-ERTN
Rating:
(5)
Q&A:
(0)
Egg Crate Lay-In Return Grille w/ Bulls-Eye Back (2' x 2')
Magnifying glass
Hover image to zoom
$63.67 each
In Stock
In Stock
Get 145 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Material
ABS Polymer
Product Highlight: Color
White

Description

–
The Return Grille is made in the USA from a high impact ABS that won't rust, corrode, discolor, or fade. The unique Return design features a Easy Attach Hinge Grille that keeps the grille in place to access or change the filter or can be removed simply to clean with mild soap. The Bulls-Eye back can be easily customized in the field to accept a 6", 8", 10", 12", 14" or 16" collar.

Specs

–
Product Type:

Return Grille

Type:

Lay-In

Size:

24" x 24"

Includes:

Bulls Eye

Material:

ABS Polymer

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3-Cone Supply Grille w/ Pre-Molded 10" Boot & Insulated Back (2' x 2')
SKU: HT-2X2-SPL10-IB
HaVACo

Product Reviews

3.6 out of 5 reviews
75% would recommend this product
3.6
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
0%
2 star
20%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Works great!

Best price online and it does the job!
Dot
Atlanta, Georgia
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

maybe

It's hard to cut the plastic for installation of the duct takeoff collar.
Eddie Haskell
Madison WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product & promptly in hand.

Already have requests to change out the rest of the return vents after these were installed.
Jesse
Noblesville, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Falling out of grid

Item purchased falling out of grid Too small
Merchant response
3 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective or damaged. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return or if you need assistance locating a different part please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
Tom
Annapolis Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great Product and Super Customer Service.
Craig
Somerset, Ky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy