Apply to be a TradeMaster!
Main product image of 3-Cone Supply Grille w/ Pre-Molded 10" Boot (2' x 2')
Magnifying glass
Hover image to zoom

3-Cone Supply Grille w/ Pre-Molded 10" Boot (2' x 2')

Brand:
HaVACo
SKU:
HT-2X2-SPL10
Rating:
(3)
Q&A:
(0)
3-Cone Supply Grille w/ Pre-Molded 10" Boot (2' x 2')
Magnifying glass
Hover image to zoom
$46.99 each
In Stock
In Stock
Get 128 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Material
ABS Polymer
Product Highlight: Color
White

Description

–
Havaco's Plastic 2'x2' Supply Grille is Made in the USA from premix white ABS polymer. It won't rust, fade, or chip. The Havaco Supply Grille can also be used as a Return and features our patented easy attach knob for simple removal of just the grille face for fast efficient cleanability. The Supply Grille back has a pre-molded boot available. he Havaco Plastic Supply Grille is available now and is 157 times less conductive than metal and the pre-molded register boot inlet is 2" high and features several retention points to easily attach flex duct.

Specs

–
Product Type:

Supply Grille

Type:

3-Cone

Size:

24" x 24"

Includes:

10" Pre-Molded Boot

Material:

ABS Polymer

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3-Cone Supply Grille w/ Pre-Molded 12" Boot (2' x 2')
SKU: HT-2X2-SPL12
HaVACo

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would recoment using this company.

Needed it quick for a project and they sent it out right away.
Ok
tipp City Ohio
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price to replace old dirty metal diffusers

I was going to clean and repaint the metal ones we have. After checking pricing it was a no brainer to just go with these. I like the that they are plastic. No rust and should be easy to clean. Fit in place no problems.
tango god
Wilmington De.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfectly fits.

Fits perfectly into a 2x2 drop down ceiling grid. Works with 10 inch flex duct. 0 change on manometer on the return side. Excellent product.
Kyle
CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy