Apply to be a TradeMaster!
Main product image of 3-Cone Supply Grille w/ Pre-Molded 6" Boot (2' x 2')
Magnifying glass
Hover image to zoom

3-Cone Supply Grille w/ Pre-Molded 6" Boot (2' x 2')

Brand:
HaVACo
SKU:
HT-2X2-SPL6
Rating:
(2)
Q&A:
(0)
3-Cone Supply Grille w/ Pre-Molded 6" Boot (2' x 2')
Magnifying glass
Hover image to zoom
$46.99 each
In Stock
In Stock
Get 105 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Material
ABS Polymer
Product Highlight: Color
White

Description

–
Havaco's Plastic 2'x2' Supply Grille is Made in the USA from premix white ABS polymer. It won't rust, fade, or chip. The Havaco Supply Grille can also be used as a Return and features our patented easy attach knob for simple removal of just the grille face for fast efficient cleanability. The Supply Grille back has a pre-molded boot available. he Havaco Plastic Supply Grille is available now and is 157 times less conductive than metal and the pre-molded register boot inlet is 2" high and features several retention points to easily attach flex duct.

Specs

–
Product Type:

Supply Grille

Type:

3-Cone

Size:

24" x 24"

Includes:

6" Pre-Molded Boot

Material:

ABS Polymer

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3-Cone Supply Grille w/ Pre-Molded 10" Boot (2' x 2')
SKU: HT-2X2-SPL10
HaVACo

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Drop Ceiling Supply Grill

I purchased 3 units in total and installed them in my current heating system in the basement finishing project. Two are output with one return air. Now the whole house is climate controlled. Product arrived well packaged, has a nice finish and was easy to install.
Officer Johny
MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great product and easy install. Prompt shipping.
KVR
Duluth, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy