Apply to be a TradeMaster!
Main product image of Louver Lay-In Return Grille w/ Bulls-Eye Back (2' x 2')
Magnifying glass
Hover image to zoom

Louver Lay-In Return Grille w/ Bulls-Eye Back (2' x 2')

Brand:
HaVACo
SKU:
HT-2X2-RTN
Rating:
(6)
Q&A:
(1)
Louver Lay-In Return Grille w/ Bulls-Eye Back (2' x 2')
Magnifying glass
Hover image to zoom
$63.67 each
In Stock
In Stock
Get 301 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Material
ABS Polymer
Product Highlight: Color
White

Description

–
The Return Grille is made in the USA from a high impact ABS that won't rust, corrode, discolor, or fade. The unique Return design features a Easy Attach Hinge Grille that keeps the grille in place to access or change the filter or can be removed simply to clean with mild soap.

Specs

–
Product Type:

Return Grille

Type:

Lay-In

Size:

24" x 24"

Includes:

Bulls Eye

Material:

ABS Polymer

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

ITEM AS DESCRIBED

Item as described and received the next day! Better price than my local vendor.
GHCVAC
Hou,Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect!

Just what we needed to complete our project!
Dolrmon
Ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

This was amazing! Built of high grade plastic and such I found it easy to use and easy to instal. It was so easy an aging guy with a bad foot, bad shoulder, bad eyes, and two screaming kids could put in with little to no difficulties. The rings were easy to cut with a good pair of snips, and the sizing was perfect. I was so happy with it, and it was so easy to use that I got done early and went to the Mexican restaurant next door and had Margaritas the rest of teh day! I highly recommend.
Rob
Kansas City, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This was a perfect, easy to use lay in 2'x2' lay in filter grille for a ceiling grid… has the bullseye so just cut to size and add your collar. Keep in mind it's plastic! But it looks great and is durable… of course I had to drop one off my six foot ladder on accident and thought I was screwed… it was fine.
John
Harwinton Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What it should be.

My first purchase with Supplyhouse was exactly what a purchase should be like. I ordered a product based on their description and dimensions. The price for the product was very fair, considering I was having trouble finding one. The ordering process was easy and quick. The product was delivered as promised and on time. The product was exactly as described and fit perfectly. What else can you ask for. Thanks, I'll be back.
TJ
Sweetwater TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product. Easy install

Excellent for suspended ceiling. Appears durable
Bernie
Sudbury, Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I connect 8 inch flexible duct directly to the back? If so, confirm no other parts are required.

Asked by Howard 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Howard. Yes, this has a cut away bulls-eye back with 6” - 16” Inlet Size Options - Compatible with any standard metal collar.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy